Shop All Door Latch Bolts
Primeline Tools
Surface Bolt, 4 in., Solid Brass Construction, Satin Nickel Finish, 2 Keepers (Single Pack)
Mfr # MP10306
Zoro # G1733562
$8.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Material Solid Brass
- Length 4 in.
Product Information
- Brand Primeline Tools
- MFR # MP10306
- Zoro # G1733562
- UPC # 49793510365
- Country of Origin China
- Category Door Latch Bolts
Dimensions
Length | 4 in. |
Details
Item | Surface Bolt,4",Satin Ni,Solid Brass |
Finish | Satin Nickel |
Material | Solid Brass |
Description
This surface bolt is constructed from solid brass and comes in a satin nickel finish. It includes a surface mount keeper and a mortise-style keeper to accommodate a variety of applications. This surface bolt is easy to install and it is used by many.
- •Used to surface lock doors, cabinets, chests and other applications
- •Total length of 4 in
- •Satin nickel-plated finish
- •Solid brass construction
- •Installation fasteners included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/4" x 3-13/16" x .11" WG Steel Extension Springs 6PK (18556)
- LOCKEY M-210-JB-EZ Mechanical Keyless Deadbolt Ez Mount Plate Lock - Jet Black (M210-JB BONUS)
- MSI Sliced Rainforest Pebble 11.81 In. X 11.81 In. Tumbled Marble Mosaic Floor And Wall Tile, 10PK (ZOR-MD-0400)
- MANHATTAN COMFORT Nantes, Vinyl Chic Leaf Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Nantes)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Satin Chrome 12" (12SBCS26D)
- MIDWEST FASTENER 6" Zinc Plated Steel Barrel Bolts 2PK (37285)
- HILLMAN 6 ZINC PLATED FOOT BOLT (852226)
- NU-SET Slide Barrel Bolt 4", Zinc (2854)
- DELTANA Dutch Door Bolt, Heavy Duty Oil Rubbed Bronze 4" (DDB425U10B)
- OMNIA Lever Privacy Latch Satin Nickel 2-3/4" (106LPR34.15)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Satin Chrome 8" (8SBCS26D)
- Primeline Tools Door Locks and Deadbolts