Shop All Door Bolt Locks
Primeline Tools
Surface Bolt, 4 in., Solid Brass Construction, Polished Brass Finish (Single Pack)
Mfr # MP9205
Zoro # G1733632
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Polished Brass
Product Information
- Brand Primeline Tools
- MFR # MP9205
- Zoro # G1733632
- UPC # 49793492050
- Country of Origin China
- Category Door Bolt Locks
Details
Item | Door Bolt,4",Solid Pol,Brass Surface |
Finish | Polished Brass |
Description
This surface bolt is constructed from solid brass and comes in a polished brass finish. It includes a surface mount keeper and a mortise-style keeper to accommodate a variety of applications. This surface bolt is easy to install and it is used by many.
- •Used to surface lock doors, cabinets, chests and other applications
- •Total length of 4 in
- •Polished brass finish
- •Solid brass construction
- •Installation fasteners included
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US WEIGHT Plastic Chain, 50 ft x 2 In, Yellow (U2350YEL)
- ADAMS RITE DeadLatch 1-1/8BS LG/2.63 628 1-1/8 Backset Left Hand DeadLatch - Radius Faceplate Alumin (ADR-4511-35-201-628)
- AMERICAN GARAGE DOOR SUPPLY Repair Tape, 4 In x 15 mil x 100 ft. (TD-SLSKIN1002)
- MAGIC SLIDERS SLIDING DISC RND 2-3/8"" (04060)
- PRIMELINE TOOLS Garage and Shed Lock, Tamper-Proof (Single Pack) (GD 52241)
- PRIMELINE TOOLS Steel Slide Bolt Latch, with Keeper and Fasteners (Single Pack) (GD 52145)
- IVES Satin Stainless Steel Bolt FB31P32D (FB.10066)
- DELTANA Flush Bolt, Heavy Duty, Stainless Steel Satin Stainless Steel 6" (6FBS32D)
- EMTEK French Antique Brass Bolt 8511US7 (8511US7)
- TRIMCO UL 24" Flush Bolt for Metal Doors Satin Chrome (3917-24.626)
- GMS GMS: Mortise Housing, 6 Pin, Oil Rubbed Bonze, Adams Rite Cam (GMS-ICM-6-10B-AR)
- Primeline Tools Door Bolt Locks