Shop All Door Strikes
Primeline Tools
Standard Latch Strike, 1-5/8 in., Steel, Brass Plated Finish (2 Pack)
Mfr # MP2232-2
Zoro # G1731952
product price: $2.69
/pk 2, $1.35/ea
Sold in multiples of 4 for $10.76
$10.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2-1/4 in.
- Finish Brass Plated
Product Information
- Brand Primeline Tools
- MFR # MP2232-2
- Zoro # G1731952
- UPC # 49793322326
- Country of Origin China
- Category Door Strikes
Dimensions
Length | 2-1/4 in. |
Details
Item | Door Latch,Strikes Res,Brass Plated,PK2 |
Finish | Brass Plated |
Description
These standard latch strikes are constructed of steel and come in a brass plated finish. They feature an adjustable tab designed to eliminate the door slop and chatter of closed doors, and they’re installed with two #8 x 1 inch fasteners included with each package. These latch strikes are used by many to replace most residential interior and exterior door strikes. Adjustment tip: to eliminate the loose rattling of a closed door, remove the strike plate and bend the tab slightly with a pair of pliers, adjusting left to right as necessary.
- •Used to replace most residential interior and exterior strikes
- •2-1/4 inch overall height
- •Mounting holes are 1-5/8 inch on center
- •Steel construction with a brass plated finish
- •1-7/16 inch width
- •Mounting hardware included
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Sash Lift Plunger Black (50-841)
- SPD Welded Blade End Gas Spring (GSWB388545)
- USA INDUSTRIALS Buna-N O-Ring, Dash 005, PK100 (ZUSAH70005)
- KEY-BAK Retractable Tool Tether, ABS, Black (0KB6-0A32)
- PRIMELINE TOOLS Deadbolt Strike, High Security, Nickel Plated (2 Pack) (MP2292)
- PRIMELINE TOOLS Standard Latch Strike, 1-5/8 in., Stainless Steel Finish (2 Pack) (MP2301)
- PRIMELINE TOOLS Deadbolt Strike, 1-1/4 in. x 3-5/8 in., Stamped Steel, Brass Plated (2 Pack) (MP2235)
- DELTANA Extended T-Strike (2-3/4" X 2-1/4" ) Oil Rubbed Bronze (TSPE225U10B)
- ROCKWOOD Dust Proof Strike, Satin Chrome (570.26D)
- DELTANA Full Lip Strike Plate Lifetime Brass (FLSP335CR003)
- DELTANA Extended Lip Strike Plate, 2-1/2" Overall Satin Chrome (SPE250U26D)
- Primeline Tools Door Surface Protection