Shop All Spray Bottles
Primeline Tools
Sprayer Bottles, 32 oz., High-Density Polyethylene, White, Chemical Resistant (2 Pack)
Mfr # MP10786
Zoro # G1732880
product price: $13.99
/pk 2, $7.00/ea
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 32 oz.
- Color White
Product Information
- Brand Primeline Tools
- MFR # MP10786
- Zoro # G1732880
- UPC # 49793407863
- Country of Origin Taiwan, Province of China
- Category Spray Bottles
Dimensions
Size | 32 oz. |
Details
Item | Trigger Spray Bottles,32 oz.,Chm/Rst,PK2 |
Color | White |
Description
These professional grade spray bottles are constructed of high-density polyethylene, and the bottles are white in color. They feature trigger action pumps with adjustable spray nozzles and 32 ounce bottles. These chemical resistant bottles can be use with a variety of chemicals, excluding bleach.
- •Used with multiple chemicals, except for bleach
- •Each bottle holds 32 ounces of liquid
- •White in color
- •Constructed of high-density polyethylene
- •Trigger action with adjustable spray pattern nozzles
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Lobby Broom, Corn & Fiber Fill, 40" Overall Length (70300)
- OIL-DRI Sorbents, 4.5 gal, 15 in x 5 ft, Universal, Gray, Polypropylene (L90908)
- SPILLTECH Sorbents, 27 gal, 8 in x 18 in, Harsh Chemicals, Yellow, Polyester (YPIL818)
- GOJO 1 gal Personal Soaps 4 PK (1860-04)
- ZORO SELECT 7-1/4"White, Plastic Trigger Sprayer, 6 Pack, Color: White (110560)
- MEGUIARS SPRAY BOTTLE Generic 32oz (no Sprayer) (MGD-20100)
- ZEP Shur-Fill System, Comp Air Sprayer (L90801)
- ZORO SELECT 7-1/4"Green/White, Plastic Trigger Sprayer, 6 Pack (110567)
- TOUGH GUY 16 oz. Clear Trigger Spray Bottle, 12 Pack (120897)
- ZEP 32 oz Spray Bottle (ZUPRO2)
- IMPACT PRODUCTS 24 oz. Clear Trigger Spray Bottle (5024WG/5802DZ-91)
- Primeline Tools Spray Bottles