Sliding Door Handle Set, 6-5/8 in, Diecast, Chrome, Hook Style, Flush Mount (Single Pack)
Mfr # MP1045
Zoro # G1735960
Key Features
- Finish Chrome
Product Information
- Brand Primeline Tools
- MFR # MP1045
- Zoro # G1735960
- UPC # 49793610454
- Country of Origin China
- Category Patio Door Handles
Details
Item | Sliding Patio Door Latch Pull/Lock,Chrome |
Finish | Chrome |
Description
This sliding patio door handle set is constructed of diecast and comes in a chrome plated finish. This flush mounted, hook style handle set features a non-keyed exterior pull and it is non-handed allowing it to be used on both left and right-handed patio sliding doors. This handle set fits all popular flush lock punch-outs using a 6-5/8 inch hole center spacing, and it is used to replace damaged or missing flush mounted, hook style handle sets on sliding glass doors ranging from 1 inch to 1-1/8 inch thick door frames. This item includes 4 different hook lengths, installation instructions and all fasteners necessary for the installation of this handle set, including the 2-11/16 inch keeper that mounts on the jamb. Product selection tip: besides matching the style and type of locking mechanism, the other main specification to match is the measurement of the mounting hole centers, from center to center.
- •This handle set is used to replace damaged or missing flush mount, hook style handle sets on 1 inch to 1-1/8 inch thick sliding glass doors
- •Designed for International doors
- •This item has a 6-5/8 inch hole center spacing
- •Constructed of diecast materials with a chrome finish
- •Non-keyed
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG FLOORING Wall Base, Flax, 4 ft x 48", PK30 (FPR41FX018)
- TELL Sat SS ASA Strike (CL100218)
- ZORO SELECT Ext Spring, Ultra Precision, 5/8 OAL, PK3 (1NBF5)
- ACROVYN Door Protection Plate, 30" W, 24" H (KP60T3024949N)
- PRIMELINE TOOLS Patio Door Mortise Style Handle, White Diecast with Wood Handle (Single Pack) (C 1128)
- PRIMELINE TOOLS Sliding Glass Door Pull, Wood Handle, Diecast Construction, Chrome (Single Pack) (MP1034)
- PRIMELINE TOOLS Sliding Glass Door Handle Set, 4-15/16 in., Extruded Aluminum, Black (Single Pack) (C 1001)
- PRIMELINE TOOLS Black Diecast, Outside Flush Mount Handle, for International Windows (Single Pack) (C 1087)
- PRIMELINE TOOLS Black Diecast Sliding Door Handle with Wood Handle (Single Pack) (C 1126)
- PRIMELINE TOOLS Diecast Black Finish, Flush Sliding Patio Door Handle with Wood Pull, Croft (Single Pack) (C 1130)
- PRIME-LINE WHT Slid DR Handle Set (C 1204)
- Primeline Tools Patio Door Hardware