Shop All Shelf Brackets
Primeline Tools
Shelf Support Pegs, 1/4 in., Steel Construction, Brass (50 Pack)
Mfr # MP9054
Zoro # G1732348
product price: $10.29
/pk 50, $0.21/ea
$10.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size (In.) 1/4 in.
- Finish Brass
Product Information
- Brand Primeline Tools
- MFR # MP9054
- Zoro # G1732348
- UPC # 49793790545
- Country of Origin China
- Category Shelf Brackets
Dimensions
Size (In.) | 1/4 in. |
Details
Item | Shelf Support Pins,1/4",Brass,PK50 |
Finish | Brass |
Description
These shelf support pegs are constructed from steel and come plated in a brass plated finish. They are designed to fit into 1/4 inch diameter holes, for use in cabinets and bookshelves. These pegs feature a 20 lb. maximum safe load capacity (per peg) and can be used for many applications. These shelf support pegs are easy to install and are used by many manufacturers.
- •Used to support adjustable shelving
- •1/4 inch outside peg diameter, with 1/2 inch x 11/16 inch seat
- •Brass plated finish
- •Steel construction
- •Easy to install
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS ORBIS Stakpak NSO1615-7 Modular Straight Wall Container, 16"L x 15"W x 7-1/2"H, Gray (NSO1615-7-GY)
- ZORO SELECT Side/Back Rail Kit, 60W x 30D x 3H, Gray (5W676)
- HALLOWELL Boltless Shelving Unit, 24"D x 72"W x 96"H, 5 Shelves, Steel (HCR722496-5ME)
- MORSE Can Tumblers, 2HP, Single Phase, 23rpm, 115V (2-305-1)
- PRIMELINE TOOLS Shelf Support Pegs 1/2 in. Width X 1 in. Length X 1/4 in. Diameter Plastic Light Brown (50 Pack) (MP9001)
- PRIMELINE TOOLS Closet Pole Sockets, 1-3/8 in. Inside Diameter, Constructed of Wood (5 Pack) (MP6794)
- PRIMELINE TOOLS Angle Corner, 2 in., Steel Construction, Zinc Plated, 4 Hole Bracket (10 Pack) (MP9221)
- PRIMELINE TOOLS Wire Shelf End Bracket (6 Pack) (MP7016)
- PRIMELINE TOOLS Closet Pole Sockets, 1-3/8 In., Plastic, White (1 Set) (N 6568)
- PRIMELINE TOOLS Shelf Brackets, 12-in. x 14-in., Stamped Steel, Gray Enamel Finish (2 Pack) (MP11415)
- NATIONAL HARDWARE 10.63 in. H X 16 in. W X 1.19 in. D White Steel Shelf Bracket (N260-596)
- Primeline Tools Shelf Brackets