Shop All Shelf Brackets
Primeline Tools
Shelf Support Pegs 1/2 in. Width X 1 in. Length X 1/4 in. Diameter Plastic Light Brown (50 Pack)
Mfr # MP9001
Zoro # G4612280
product price: $6.15
/pk 50, $0.12/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size (In.) 1/4 in.
- Finish Brown
Product Information
- Brand Primeline Tools
- MFR # MP9001
- Zoro # G4612280
- UPC # 49793790019
- Country of Origin China
- Category Shelf Brackets
Dimensions
Size (In.) | 1/4 in. |
Details
Description
This shelf support peg is constructed from plastic and comes light brown in color. It features a 1/4 inch diameter peg insert. This peg is used to support cabinet shelves and is easy to install.
- •These pegs are used by many furniture manufacturers to support cabinet shelves
- •For shelving in cabinets and storage compartments
- •Fits a 1/4 inch diameter hole
- •5 lbs. carrying capacity
- •Plastic construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 6 in H, Blue, 17 7/8 in L (QSB203BL)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H (AAH-36RBMAG1-B)
- WOODEN MALLET 36" Coat Rack with 5 Nickel Hooks - Mahogany (HCR-5NMH)
- 80/20 Tee Joining Plate, 5 Hole, For 10S (4140)
- PRIMELINE TOOLS Closet Pole Sockets, 1-3/8 in. Inside Diameter, Plastic Construction (10 Pack) (MP6568)
- PRIMELINE TOOLS Shelf Support Pegs, 1/4 in., Steel Construction, Brass (25 Pack) (MP9054-25)
- PRIMELINE TOOLS Angle Corner, 2 in., Steel Construction, Zinc Plated, 4 Hole Bracket (10 Pack) (MP9221)
- PRIMELINE TOOLS Shelf Support Pegs, 1/4 in., Steel Construction, Brass (50 Pack) (MP9054)
- PRIMELINE TOOLS Flat Angle Corner, 1-1/2 in., Steel Construction, Zinc Plated, 4-Hole (10 Pack) (MP9222)
- PRIMELINE TOOLS Wire Shelf End Bracket (6 Pack) (MP7016)
- CLOSETMAID Closetmaid 241779 Premium Wood Shelving Hang Rod Support Hook; Satin Nickel (241779)
- Primeline Tools Shelf Brackets