Shop All Self-Drilling Screws
Primeline Tools
Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Hex Head Hex Drive, 100 PK
Mfr # MP10739
Zoro # G1732768
product price: $8.25
/pk 100, $0.08/ea
$8.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
- Screw Size #8
- System of Measurement Inch
- Fastener Length 1/2 in
- Finish Zinc Plated
Product Information
- Brand Primeline Tools
- MFR # MP10739
- Zoro # G1732768
- UPC # 49793407399
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Finish | Zinc Plated |
Item | Self-Drilling Screw |
Description
These hex head Tek screws come zinc-plated in packs of 100. These #8 x 1/2 inch self-drilling fasteners are ideal for attaching sheets of sheet metal together, without the need to predrill pilot holes.
- •These Tek screws are constructed of zinc-plated metal and they feature hexagon-shaped drive heads
- •For use with multiple applications
- •#8 x 1/2 inch fasteners
- •Hex head Tek screws install with 1/4 inch driver bit
- •Zinc plated metal fasteners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Flat Head, 0.201 in Dia., 0.3906 in L, Steel Body, 165 PK (TRSL06)
- AMPG Headless with Jam Nut Spring Anchor, 5/16"-18, 2 in L, 18-8 Stainless Steel Plain (Z20113SS)
- PARKER FASTENERS 5/16"-18 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 10 PK (31C150KCSS)
- ZORO SELECT Spacer Assortment, Inch, 18 Different Sizes, 90 Spacers, 0.281 in Smallest Inside Dia in Set (MK569)
- KANEBRIDGE Self-Drilling Screw, #10 x 1-1/4 in, Zinc Bake Flat Head Phillips Drive (1020KPU)
- ZORO SELECT Self-Drilling Screw, #12-14 x 2 in, Zinc Plated Steel Pan Head Torx Drive, 1000 PK (1232KTP)
- ZORO SELECT Self-Drilling Screw, #10-12 x 1 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 2000 PK (1016ASW188)
- ZORO SELECT Self-Drilling Screw, #8-18 x 1 in, Black Oxide and Oil Steel Drive Head Phillips Drive, 7000 PK (0816HPFB)
- DAGGERZ Self-Drilling Screw, #8 x 2-1/4 in, Dagger Guard Steel Wafer Head Phillips Drive, 3000 PK (CMSD08214)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1/2 in, Painted Stainless Steel Hex Head Hex Drive, 12 PK (39584)
- NEWPORT FASTENERS Self-Drilling Screw, #12-24 x 1-1/4 in, Plain 410 Stainless Steel Hex Head Hex Drive, 1000 PK (929573)
- Primeline Tools Self-Tapping Screws