Screen Rolling Tool with Nylon Wheels (Single Pack)
Mfr # MP7503
Zoro # G1733477
Key Features
- Finish Red
Product Information
- Brand Primeline Tools
- MFR # MP7503
- Zoro # G1733477
- UPC # 49793475039
- Country of Origin China
- Category Precision Knives and Blades
Details
Item | Screen Spline,Rolling Tool,Plastic,HDPE |
Finish | Red |
Description
Install new window or door screen with ease with this screen rolling tool from Prime-Line. The strong and sturdy tool is a must-have for installing the screen fabric and vinyl spline into a screen frame. It is perfect for large and small screen repair jobs and works with most screening materials. With a plastic handle and plastic convex and concave roller wheels, the screen rolling tool is highly durable. The plastic wheels stand up to abrasion from screen materials, and the smooth plastic handle is comfortable and easy to hold. The combination screen rolling tool has a 1-5/16 inch x 3/32 inch convex steel roller at one end and a 1-5/16 inch x 3/32 inch concave steel roller at the other. It is designed to be used with vinyl screen spline sizes from 0.115 inch up to 0.165 inch Don’t risk tearing or putting a hole in the screen because you don’t have the right tool. Using the correct size Screen Rolling Tool makes the installation job easy and stress-free.
- •The strong and sturdy Screen Rolling Tool is a must have tool for re-screening window and door screens. It's extremely economical and adds great value to big and small screen repair jobs. Works with most screening materials
- •With a plastic body handle and plastic convex and concave roller wheels, the Screen Rolling Tool is highly durable. The plastic wheels stand up to abrasion from screen materials, and the plastic body handle is easy to hold
- •Installing a screen with a screen rolling tool makes the job much easier. This essential tool is comfortable in the hand and the wheels turn smoothly to roll the screen and spline into the frame
- •The combination screen rolling tool has a 1-5/16 inch x 3/32 inch convex (round edge) plastic roller at one end and a 1-5/16 inch x 3/32 inch concave (grooved edge) plastic roller at the opposite end
- •Use this plastic roller screening tool to insert vinyl screen spline sizes ranging from 0.115 inch diameter, up to 0.165 inch diameter
- •Please refer to the line art drawing for dimensions and compare with your needs before ordering
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 41/64" x 12" HSS Extra Long Drill Bitwith 1/2" Shank (DWDDL12X41/64X1/2)
- OTC Puller Set, 15 Pcs., Slide Hammer, 2-3 Jaws (1178)
- PROTO Locking Extension 3/8" Dr, 1 3/4 in L, 1 Pieces, Chrome (J5259)
- KAPRO 170 Samson Contractor Heavy Duty 72" I-Beam w/Pumb Site (170-81-72)
- PRIMELINE TOOLS Screen Rolling Tool with Wood Handle and Steel Wheels, For 0.115 in. (Single Pack) (MP7505)
- EXCEL BLADES K1 Light Duty Aluminum Hobby Craft Knife with Safety Cap, 12pk. (16001)
- X-ACTO #11 XACTO BLADE 15/CD (X411)
- POWERBUILT Pb Retractable Hobby Knife (240040)
- EXCEL BLADES Surgical Scalpel Handle No. 4 Stainless Steel Blade Handle, 12 pk. (4)
- EXCEL BLADES K70 Slim Snap Blade Knife, Box Cutter with 30° Snap Off Blade, 12pk. (16070)
- MIRKA Shark Blade, Denibbing Tool (S-BLADE)
- Primeline Tools Knives, Cutters & Snips