Shop All Screen Spline
Primeline Tools
Screen Retainer Spline, 0.185 in. Diameter, Black Vinyl, 500 ft. (1 Roll)
Mfr # MP7946
Zoro # G1738733
product price: $43.69
/ea
$43.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Black
- Insert Size 0.185 in.
Product Information
- Brand Primeline Tools
- MFR # MP7946
- Zoro # G1738733
- UPC # 49793479464
- Country of Origin China
- Category Screen Spline
Dimensions
Insert Size | 0.185 in. |
Details
Item | Window Screen Spline,500 ft.,185,Blk,B x 4 |
Finish | Black |
Description
This is screen retainer spline, constructed of top quality vinyl. It is round, serrated, and has a hollow core for better installation. Used to hold screen material to window and screen door frames.
- •For aluminum and fiberglass screening
- •Serrated, round, hollow core
- •Top quality vinyl
- •Easy to install with a few simple tools
- •Black in color
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Track Roller and Slider, Aluminum, 1-1/2"L (4040SE-3034SE)
- AMERICAN LOCK Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Boron Shackle, 3/4 in W (A42TAG)
- DELTANA Edge Pull Heavy Duty, 6-1/4" Satin Nickel (EP6125U15)
- PEMKO Smoke Seal, 17 ft., Dark Bronze, Silicone (S773D17)
- PRIMELINE TOOLS Screen Retainer Spline, 0.140 in. (9/64 in.), Black, 250 ft. (1 Roll) (MP7563)
- PRIMELINE TOOLS Screen Retainer Spline, 0.140 in. Diameter, Black Vinyl, 500 ft. (1 Roll) (MP7564)
- PRIMELINE TOOLS Screen Retainer Spline, 0.185 in. (3/16 in.), Black, 250 ft. (1 Roll) (MP7944)
- PRIMELINE TOOLS Glass Retainer Strips, 9/32 in. x 1/2 in. x 72 in., Rigid Vinyl, Black (25 Pack) (MP7810)
- PRIMELINE TOOLS Screen Retainer Spline, 0.165 in. (11/64 in.), Black, 250 Ft. (1 Roll) (MP7571)
- PRIMELINE TOOLS Screen Retainer Spline, 0.155 in. (5/32 in.), Vinyl, Black in Color 250 ft. (1 Roll) (MP7567)
- STRYBUC .120 Spline Vinyl Gray (66-2)
- Primeline Tools Screen Spline