Shop All Screen Spline
Primeline Tools
Screen Retainer Spline, 0.120 in. Diameter, Black Vinyl, 500 ft. (1 Roll)
Mfr # MP7552
Zoro # G1738517
$35.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Black
- Insert Size 0.120 in.
Product Information
- Brand Primeline Tools
- MFR # MP7552
- Zoro # G1738517
- UPC # 49793475527
- Country of Origin China
- Category Screen Spline
Dimensions
Insert Size | 0.120 in. |
Details
Item | Window Screen Spline,500 ft.,120,Black |
Finish | Black |
Description
This is screen retainer spline, constructed of top quality vinyl. It is round, serrated, and has a hollow core for better installation. Used to hold screen material to window and screen door frames.
- •For aluminum and fiberglass screening
- •Serrated, round, hollow core
- •Top quality vinyl
- •Easy to install with a few simple tools
- •Black in color
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Aluminum Armature SEM7820825 (SEM7820825AL)
- COPPER CREEK Ball Knob Passage Function, Polished Stainless (BK2020PS)
- USA INDUSTRIALS Silicone O-Ring, Dash 151, PK5 (ZUSAS70FDA151)
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Door Handle, 9, Square, 2-sided, Flat Black (BARN-SQ2 FBL)
- PRIMELINE TOOLS Plastic Screen Frame Corners, 5/16 in. x 3/4 in., Bronze Finish (50 Pack) (MP7728-50)
- PRIMELINE TOOLS Glass Retainer Strips, 9/32 in. x 1/2 in. x 72 in., Rigid Vinyl, Black (25 Pack) (MP7810)
- PRIMELINE TOOLS 9/64 in. x 1920 ft. Black Spline (1 Roll) (P 7565)
- PRIMELINE TOOLS Screen Retainer Spline, 0.185 in. (3/16 in.), Black, 250 ft. (1 Roll) (MP7944)
- PRIMELINE TOOLS Screen Retainer Spline, 0.140 in. (9/64 in.), Black, 250 ft. (1 Roll) (MP7563)
- PRIMELINE TOOLS Screen Retainer Spline, 0.165 in. (11/64 in.), Black, 250 Ft. (1 Roll) (MP7571)
- STRYBUC T-Spline Black (16-241)
- Primeline Tools Screen & Storm Door Hardware