Shop All Barn & Hanging Door Hardware
Primeline Tools
RV and Mobile Home Magnetic Cabinet Catch (5 Pack)
Mfr # MP7080
Zoro # G1732232
product price: $8.79
/pk 5, $1.76/ea
$8.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Color Zinc
- Roller Width/Dia. (In.) 1-7/8 in.
Product Information
- Brand Primeline Tools
- MFR # MP7080
- Zoro # G1732232
- UPC # 49793670809
- Country of Origin Taiwan, Province of China
- Category Barn & Hanging Door Hardware
Dimensions
Roller Width/Dia. (In.) | 1-7/8 in. |
Details
Material | Steel |
Finish | Zinc Plated |
Color | Zinc |
Item | Magnetic Drawer Latchs,Zinc Plated,PK5 |
Description
This is a RV/trailer magnetic cabinet catch and is constructed from steel. It is zinc plated and features a large magnet for extra holding power. This type of magnetic cabinet catch has an adjustable steel housing.
- •1-7/8 inch hole centers
- •Zinc plated finish
- •Extra holding power
- •Steel strike plate
- •Magnetic catch
- •Please refer to the line art drawing and compare with your original item before purchasing
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESLOCK Schlage Keyway Cylinder for 371 Satin Nickel (SC14027XN-3)
- SPEC Compression Spring Music Wire, PK5, C03120231500S (C03120231500S)
- MSI FaunaSAMPLE Matte Black Porcelain Pool Coping (ZOR-LSC-0169-SAM)
- GENESIS Gs06-0550Pe10-018 Gas Spring (GSS 1791UU)
- PRIMELINE TOOLS 7/8 in., White Nylon, Top Mount Bi-Fold Door Slide Guide, Acme (2 Pack) (N 6539)
- PRIMELINE TOOLS Traverse Cord, Size #4, Polyester Fiber, Braided Strands, High Quality, 100 yards (1 Roll) (MP9253)
- PRIMELINE TOOLS Bi-Fold Door Surface Aligner, Universal, Handed (2 Pack) (N 6538)
- PRIMELINE TOOLS Bypass Door Finger Pull, 5/16 in. x 3/4 in., Stamped Steel, Nickel Plated Finish (4 Pack) (N 6893)
- PRIMELINE TOOLS Twin Pocket Door Roller, Top Mount (2 Pack) (N 6531)
- PRIMELINE TOOLS Bi-Fold Door Hinges, Brass Plated, for Bi-Fold Doors (1 Pair) (N 6936)
- PRIMELINE TOOLS 7/8 in., Round Edge Nylon Wheel Top Mount Closet Door Roller (2 Pack) (N 6602)
- Primeline Tools Barn & Hanging Door Hardware