Privacy Flip-Action Door Lock, 1-3/8 in. x 2-3/4 in., Stamped Steel, Brass Plated (2 Pack)
Mfr # MP4015
Zoro # G1734369
Product Information
- Brand Primeline Tools
- MFR # MP4015
- Zoro # G1734369
- UPC # 49793740151
- Country of Origin Taiwan, Province of China
- Category Door Bolt Locks
Details
Item | Dr Locks Brass,Interior,Plated Flip-Over,PK2 |
Description
This flip-action door lock is constructed of steel and it comes in a brass-plated finish. It features an anti-lockout screw for child safe mode, and it is reversible for use on both left and right-handed, swing-in, residential doors. This privacy lock is for use on interior doors only, as it is not designed for use as a security device on entry doors where higher security is required. This lock mounts on the surface of the door jamb with only 2 screws, and it can usually be installed without mortising. Installation is a breeze, and operating the lock could not be any easier. This lock engages with a simple flip of the hinged wing, and it is favored by many.
- •Privacy lock designed for residential use and for interior doors only, please note: this lock should not be used as a security device on entry doors
- •Lock is equipped with an anti-lockout screw, which helps prevent little ones from accidentally being locked in, or adults from being locked out of a room
- •Easy to use privacy lock works with a flip of the hinged portion over a door, where the smaller leaf engages
- •Steel construction with a brass-plated finish
- •Hardware included for easy installation
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Deadbolt, HD, Satin Chrome (B562P 626)
- REV-A-SHELF Rev-A-Shelf - Double 27 Quart Trash Can Pull Out with 2 White Trash Cans and Wire Basket (5349-1527DM-2)
- EEZER PRODUCTS .705in X 5in X .187in Black Handle Grip, Vinyl Foam (100110)
- ZORO SELECT O-Ring, Dash 332, Buna N, 0.21 In., PK10 (1RHL3)
- PRIMELINE TOOLS Steel Slide Bolt Latch, with Keeper and Fasteners (Single Pack) (GD 52145)
- PRIMELINE TOOLS Garage and Shed Lock, Tamper-Proof (Single Pack) (GD 52241)
- IVES Latching Automatic Flushbolt, Wood Door (FB61P-WD US32D)
- DELTANA Flush Bolt, Heavy Duty Satin Nickel 7" (7FBR15)
- IVES Satin Bronze Bolt FB41P10 (FB.10093)
- LAWNITATOR U9920 Security Bar Lock Aluminum (LA108972)
- BALDWIN Estate Lifetime Brass Surface Bolts (0321.003)
- Primeline Tools Door Guards and Bolts