Pocket Door Lock/Pull, 3-45/64" L
Mfr # N 6774
Zoro # G3342792
Key Features
- For Use With Fits on the Edge of the Pocket Door; Used on 1-3/8" or 1-3/4" Pocket Doors
- Material Solid Brass
- Color Silver
- Height (In.) 2 3/4 in
- Includes Hidden Flush Edge Pull
Product Information
- Brand Primeline Tools
- MFR # N 6774
- Zoro # G3342792
- UPC # 49793067746
- Country of Origin China
- Category Keyed Pocket & Sliding Door Locks
Dimensions
Height (In.) | 2 3/4 in |
Roller Width/Dia. (In.) | No Roller |
Depth (In.) | 2 1/2 in |
Width (In.) | 1 3/8 in |
Mounting Hole Size (In.) | 3/16 in |
Details
Item | Pocket Door Lock/Pull |
For Use With | Fits on the Edge of the Pocket Door; Used on 1-3/8" or 1-3/4" Pocket Doors |
Material | Solid Brass |
Color | Silver |
Finish | Antique Brass |
Includes | Hidden Flush Edge Pull |
Mounting | Door |
Hardware | Included |
Bearings | Steel |
Number of Wheels | 0 |
Construction | Steel |
Requires | Hardware |
Description
When your pocket door privacy lock is broken or old, don’t replace the door entirely, just get the Prime-Line N 6774 Pocket Door Privacy Lock with Pull. This deluxe pocket door privacy lock and pull has a wide, easy grip design and is for left or right-handed doors (see video for instructions on how to reverse handing). It also includes all the hardware needed for quick and easy installation. This pocket door pull and lock is constructed from solid brass, so it’s durable, strong and sure to last the test of time. This lock adjusts to install on both 1-3/8 inch and 1-3/4 inch thick doors and is a mortise installation.
- •REPLACE OLD OR BROKEN POCKET DOOR LOCKS – When your pocket door privacy lock is broken or old, don’t replace the door entirely, just get the Prime-Line N 6774Pocket Door Privacy Lock with Pull.
- •INCLUDES – (1) Deluxe pocket door privacy lock with pull. This deluxe pocket door privacy lock and pull has a wide, easy grip design and is for left or right-handed doors.
- •EASY INSTALLATION – Installation is quick and easy, plus all hardware and instructions are included. The lock set is non-handed, allowing it to be used on both left and right-handed pocket doors.
- •INSTALLATION NOTE - This lock adjusts to install on both 1-3/8 inch and 1-3/4 inch thick doors and is a mortise installation.
- •STRONG AND DURABLE – This pocket door pull and lock is constructed from solid brass, so it’s durable, strong and sure to last the test of time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEA Single Gang Switch, Square, 4in.x4in. (10PBDGP1)
- MONROE PMP 2-1/2" W x 72" H Mill Steel Continuous Hinge (CC12525072)
- FLEXITALLIC Spiral Wound Metal Gasket, 1-1/4In, 304SS (CGI)
- FLEXITALLIC Spiral Wound Metal Gasket, 2 In, 304SS (CGI)
- PRIMELINE TOOLS Pocket Door Lock/Pull, 3-3/4" L (N 7161)
- PRIMELINE TOOLS Door Lock, Loop Lock, Nickel Plated (U 9847)
- PRIMELINE TOOLS Pocket Door Lock/Pull, 18-3/4" L (N 7367)
- PRIMELINE TOOLS Sliding Door Loop Lock, 1-1/4 in., Hardened Steel Bar w/Diecast Base, Nickel Plated (Single Pack) (MP4377)
- PRIMELINE TOOLS Sliding Door Keeper with Zinc Diecast, Aluminum Finish (Single Pack) (MP2094)
- PRIMELINE TOOLS Aluminum, Sliding Patio Door Keyed with Bolt Lock (Single Pack) (U 9997)
- KNAPE & VOGT Knape & Vogt Kv8086 Hkezx Eb Hinger Pack Self Close Inset 1-.25 In. Extra Thick Door - Anochrome (KV8086 HKEZX EB)
- Primeline Tools Pocket & Sliding Door Hardware