Patio Door Handle Set, Dull
Mfr # C 1225
Zoro # G0993330
Key Features
- Type Mortise Latch
- Finish White
- Bolt Hole Dia. (In.) 3/16 in
- Includes (1) Inside Pull; (1) Outside Pull; (1) Thumb Latch; Installation Fasteners
- For Use With Glass Sliding Door
Product Information
- Brand Primeline Tools
- MFR # C 1225
- Zoro # G0993330
- UPC # 49793012258
- Country of Origin China
- Category Patio Door Handles
Dimensions
Bolt Hole Dia. (In.) | 3/16 in |
Details
Item | Patio Door Handle Set |
Type | Mortise Latch |
Finish | White |
Includes | (1) Inside Pull; (1) Outside Pull; (1) Thumb Latch; Installation Fasteners |
For Use With | Glass Sliding Door |
Description
If your sliding patio door handle is old, damaged or missing, don’t get a brand new door – just replace the door handle! This C 1225 sliding patio Door handle set makes the DIY project a breeze, and it includes an inside pull with an outside non-locking pull. Installation is quick and easy, all fasteners necessary are included, and the set is non-handed, allowing it to be used on both left and right-handed patio sliding doors. It is a mortise style and fits 3-15/16 inch hole spacing. The door handle set is constructed of white painted diecast materials, perfect for your white sliding patio door. Because there are multiple internal mortise locks that are compatible with this handle set, a mortise lock component is not included with this handle set. Although the C 1225 sliding patio Door handle set comes non-keyed, Prime-Line Products does manufacture other components that can convert this set to a keyed-locking handle set.
- •REPLACE OLD OR BROKEN DOOR HANDLES – When your door handle is broken, old or unsightly, don’t replace the door entirely, just get a new mortise style Prime-Line C 1225 Sliding Patio Door Handle Set
- •INCLUDES – (1) Standard reversible, non-handed handle set that can be mounted on both left-hand and right-handed sliding patio doors. This handle fits on doors that range from 1-1/2 inch to 1-3/4 inch thick. Mounting holes are 3-15/16 inch on center
- •INSTALLATION – Our factory sealed package will have all the necessary fasteners for the handle to be installed on doors 1-1/2 inch to 1-3/4 inch thick only
- •NON-KEYED - The exterior diecast pull comes non-keyed. Prime-Line Products does manufacture other components that can convert this set to a keyed-locking handle set (Use C 1120 if you want a keyed handle)
- •COMPLEMENTS YOUR WHITE SLIDING PATIO DOOR - This mortise hook style door handle is constructed of white painted diecast materials, making it the perfect choice for your white sliding door (For doors thicker than 1-3/4 inch order E 2576 latch lever)
- •NOTE - Please refer to the line art for dimensions and compare with your needs before ordering (Mortise lock is sold separately)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEM PAINTS Trim Black (39143)
- 3M 3M MMM17001MPES General Purpose Mega Hooks; Medium - Pack of 20 (17001-MPES)
- KONG USA Snap Bronze Round "Trigger" Size 1 / 2 (368120000YK)
- ARROW LOCK Deadbolt, Cylindrical, Bright Brass Finish (E62 3 CS)
- PRIMELINE TOOLS Patio Door Handle Set, Powder Coated (C 1280)
- PRIMELINE TOOLS Patio Door Handle Set, Dull, 1/2" Cyl. (C 1129)
- PRIMELINE TOOLS Cylinder Lock, 1-7/8 in. Tailpiece, Fits Weiser, Kwikset and Weslock with 2 Keys (Single Pack) (MP2000)
- PRIMELINE TOOLS Sliding Door Outside Pull, with Key, Black Diecast (Single Pack) (C 1139)
- PRIMELINE TOOLS Patio Door Handle Set, Polished Chrome (C 1149)
- PRIMELINE TOOLS Patio Door Handle Set, Dull (C 1224)
- PRIMELINE TOOLS Sliding Door Handle Set, 3-15/16 in., Diecast and Wood, Hook Style, Internal Lock (1 Set) (MP1017)
- Primeline Tools Patio Door Handles