Patio Door Handle Set, Dull
Mfr # C 1224
Zoro # G0993279
Key Features
- Type Mortise Latch
- Finish Black
- Bolt Hole Dia. (In.) 3/16 in
- Includes (1) Inside Pull; (1) Outside Pull; (1) Thumb Latch; Installation Fasteners
- For Use With Glass Sliding Door
Product Information
- Brand Primeline Tools
- MFR # C 1224
- Zoro # G0993279
- UPC # 49793012241
- Country of Origin China
- Category Patio Door Handles
Dimensions
Bolt Hole Dia. (In.) | 3/16 in |
Details
Item | Patio Door Handle Set |
Type | Mortise Latch |
Finish | Black |
Includes | (1) Inside Pull; (1) Outside Pull; (1) Thumb Latch; Installation Fasteners |
For Use With | Glass Sliding Door |
Description
If your sliding patio door handle is old, damaged or missing, don’t get a brand new door – just replace the door handle! This C 1224 Sliding Patio Door Handle Set makes the DIY project a breeze, and It includes an inside pull with an outside non-locking pull. Installation is quick and easy, all fasteners necessary are included, and the set is non-handed, allowing it to be used on both left and right-handed patio sliding doors. It is a mortise style and fits 3-15/16 inch hole spacing on center. The door handle set is constructed of black painted diecast materials, perfect for your black sliding patio door.
Because there are multiple internal mortise locks that are compatible with this handle set, a mortise lock component is not included with this handle set. Although the C 1224 Sliding Patio Door Handle Set comes non-keyed, Prime-Line C 1041 will allow you to have a locking outside handle (purchased separately).
- •INCLUDES – (1) Standard reversible, non-handed handle set that can be mounted on both left-hand and right-handed sliding patio doors. Before selecting please verify the mounting hole spacing is 3 15/16 inch on center which this handle fits and only works with mortise hook style door handles. Note: Due to numerous compatible options, the internal mortise lock body is not included with this item and must be purchased separately.
- •REPLACE OLD OR BROKEN DOOR HANDLES – When your door handle is broken, old or unsightly, don’t replace the door entirely, just get a new sliding patio door handle set! This door handle is a mortise style.
- •EASY INSTALLATION – Installation is quick and easy – new patio door handles are well within reach! This sliding door handle set fits 3-15/16 inch on center hole spacing and has 1-7/16 inch projection from the door.
- •NON-KEYED - The exterior diecast pull comes non-keyed. Prime-Line item C 1041 will allow you to have a locking outside handle (purchased separately).
- •COMPLEMENTS YOUR BLACK SLIDING PATIO DOOR - This mortise hook style door handle is constructed of black painted diecast materials, making it the perfect choice for your black sliding door.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARGENT 6-Pin Keyblank, LF Keyway, Embossed Logo Only, 50 Pack (6275LF (50PK))
- DELTANA Edge Pull Heavy Duty, 6-1/4" Black (EP6125U19)
- HICKORY HARDWARE Backplate Knob Oval (P277-LP)
- ROCKWOOD Door Push Plate, Stainless Steel, 16"L x 4"W, 0.125" Proj. (73C.32D)
- PRIMELINE TOOLS Sliding Door Handle Set, 3-15/16 in., Diecast and Wood, Hook Style, Internal Lock (1 Set) (MP1017)
- PRIMELINE TOOLS Patio Door Handle Set, Dull (C 1131)
- PRIMELINE TOOLS Sliding Door Handle Set, Black Aluminum (1 Set) (MP1073)
- PRIMELINE TOOLS Sliding Door Outside Pull, with Key, Black Diecast (Single Pack) (C 1139)
- PRIMELINE TOOLS Patio Door Inside Pull, Powder Coated (C 1204)
- PRIMELINE TOOLS Cylinder Lock, 1-7/8 in. Tailpiece, Fits Weiser, Kwikset and Weslock with 2 Keys (Single Pack) (MP2000)
- PRIME-LINE WHT Slid DR Handle Set (C 1204)
- Primeline Tools Patio Door Hardware