Patio Door Handle Set, Dull
Mfr # C 1131
Zoro # G0985877
Key Features
- Type Mortise Latch
- Finish Black
- For Use With E-2008, E-2009, E-2014 & E-2111 Mortise Latches, Non-handed
- Bolt Hole Dia. (In.) 3/16 in
- Includes Inside Pull with Thumb Latch, Installation Fasteners, Outside Pull
Product Information
- Brand Primeline Tools
- MFR # C 1131
- Zoro # G0985877
- UPC # 49793011312
- Country of Origin China
- Category Patio Door Handles
Dimensions
Bolt Hole Dia. (In.) | 3/16 in |
Details
Item | Patio Door Handle Set |
Type | Mortise Latch |
Finish | Black |
For Use With | E-2008, E-2009, E-2014 & E-2111 Mortise Latches, Non-handed |
Includes | Inside Pull with Thumb Latch, Installation Fasteners, Outside Pull |
For Door Thickness (In.) | 1-5/8 to 1-3/4 |
Description
If your sliding glass door handle is old, damaged or missing, don’t get a brand new door – just replace the door handle! This C 1131 Sliding Glass Door Handle Set makes the DIY project a breeze. Installation is quick and easy, all fasteners necessary are included, and the set is non-handed, allowing it to be used on both left and right-handed patio sliding doors. It is a mortise/hook style and fits 3-15/16 inch hole spacing. The door handle set is constructed of Black painted diecast materials with a light stained wood handle, perfect for your Black sliding door.
The outside pull of this handle set can be converted to an outside locking pull using Prime-Line’s model numbers E 2144, C 1041 or C 1139. *Product Selection Tip: Besides matching the style and type of locking mechanism, the other main specification to match is the measurement of the mounting hole centers, from center-2-center. Note: Due to numerous compatible options, the internal mortise lock body is not included with this item and must be purchased separately. See sample item; Prime-Line's model # E 2014. Be sure to view the manufacturer’s How-To Installation Video also linked to this page, in the upper left hand corner.
- •INCLUDES – (1) Standard reversible surface mount for left or right-handed mortise-locking sliding glass doors. This handle fits 3-15/16 inch hole spacing and only works with mortise hook style door handles.
- •REPLACE OLD OR BROKEN DOOR HANDLES – When your door handle is broken, old or unsightly, don’t replace the door entirely, just get a new sliding glass door handle set! This door handle is a mortise/hook style.
- •EASY INSTALLATION – Installation is quick and easy – new door handles are well within reach! The handle set is non-handed, allowing it to be used on both left and right-handed patio sliding doors using 3-15/16 inch mounting hole centers.
- •NON-HANDED CONSTRUCTION – The non-handed construction means that you can use this door handle set on both left and right-handed patio sliding doors.
- •COMPLEMENTS YOUR Black SLIDING PATIO DOOR – This mortise hook style door handle is constructed of Black painted diecast materials with a light stained wooden handle, making it the perfect choice for your Black sliding door.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Buna-N Rod Wiper for 1 3/4" Rod (ZUSARWH1750H90)
- ROSSLARE UHF 900 MHZ LONG RANGE READER (ROS-AY-U920BT-US)
- PRIME-LINE Prime-Line Sliding Door Keyed Lock, Push-In, Aluminum Finish, (U 9861)
- DELTANA DC90 Door Closer; Duro Finish (DC90-DURO)
- PRIMELINE TOOLS Sliding Door Handle Set, 3-15/16 in., Diecast and Wood, Hook Style, Internal Lock (1 Set) (MP1017)
- PRIMELINE TOOLS Black Diecast, Outside Flush Mount Handle, for International Windows (Single Pack) (C 1087)
- PRIMELINE TOOLS Black Diecast Sliding Door Handle with Wood Handle (Single Pack) (C 1126)
- PRIMELINE TOOLS Sliding Glass Door Bumper, 2-5/8 in., Heavy Duty Rubber, Black (2 Pack) (MP1569)
- PRIMELINE TOOLS Patio Door Handle Set, Dull (C 1317)
- PRIMELINE TOOLS Sliding Glass Door Handle Set, 4-15/16 in., Extruded Aluminum, Black (Single Pack) (C 1001)
- PRIMELINE TOOLS 3-15/16 in., White Diecast, Mortise Style Sliding Patio Door Handle (Single Pack) (C 1111)
- Primeline Tools Patio Door Handles