Shop All Door Latch Guards
Primeline Tools
Out Swinging Door Latch Protector, Gray Finish (Single Pack)
Mfr # MP4585
Zoro # G1731541
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 11 in.
- Finish Gray
Product Information
- Brand Primeline Tools
- MFR # MP4585
- Zoro # G1731541
- UPC # 49793445858
- Country of Origin China
- Category Door Latch Guards
Dimensions
Height | 11 in. |
Details
Item | Door Latch Guard,11",Outswing Gray |
Finish | Gray |
Description
Latch shield for out-swinging doors in painted gray finish. Can be painted any color. At 11 inch long, it offers security for commercial, residential and industrial usage. Comes with fasteners.
- •For out swinging doors
- •Protects latchbolt from tampering
- •For residential, commercial, and industrial use
- •Gray painted finish
- •Contains (4) 5/16 x 2 carriage bolts, washers and cap nuts
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Madison Avenue Interlocking SAMPLE Glass Metal Mosaic Wall Tile (ZOR-MD-0254-SAM)
- AMEROCK BP55270BBR-10PACK 1-5/16" (33 mm) Blackrock Cab Knob Black Bronze (BP55270BBR-10PACK)
- SPD Welded Blade End Gas Spring (GSWB252645)
- WISDOM STONE Long Island Cabinet Pull, 128mm 5in Center to Center, Polished Chrome with Dark Blue Crystals (4121128CH-DB)
- PRIMELINE TOOLS Door Grd, 9", E/G, 1-3/8x2-3/8x2-1/8, P/Brs (MP9540)
- PRIMELINE TOOLS Door Edge Guard, 1-5/16 in. x 1-1/8 in., Solid Brass Construction (5 Pack) (MP4214)
- DON-JO 3-1/2" x 8" Latch Protector Cylinder Plate for Electric Strike (ELP208DU)
- ZORO SELECT Heavy Duty Latch Guard, Durnodic, Steel, 7"L x 3"W (2MDH7)
- ZORO SELECT Door Latch Guard, Aluminum, Steel, 11"L x 3"W (1HHL8)
- PRIME-LINE LATCH GUARD 3""X11""GRAY (U 9503)
- DON-JO Classic Wrap Around for Cylindrical Door Lock with 2-1/8" Hole for 2-3/8" Backset and 1-3/4" Door (CW210B)
- Primeline Tools Door Latch Guards