Shop All Screen & Storm Door Closers
Primeline Tools
Non-Tilt Balance Tension Tool (Single Pack)
Mfr # MP3788
Zoro # G1733300
original price:
$12.97
18% off
new price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Aluminum
- Tether Ready No
- Size 10 in.
Product Information
- Brand Primeline Tools
- MFR # MP3788
- Zoro # G1733300
- UPC # 49793337887
- Country of Origin China
- Category Screen & Storm Door Closers
Dimensions
Size | 10 in. |
Details
Item | Sash Window Tension Tool Non-Tilt |
Finish | Aluminum |
Tether Ready | No |
Description
This is a non-tilt balance tension tool. It is used on windows with a non-tilt spiral balance. This spiral balance tensioning tool measures 10 inch in length.
- •Spiral balance winding tool
- •For non tilt style windows
- •Single hook design
- •Chrome plated steel
- •Easy to use
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Dock Leveler, Nylon, 11/16-in 90 Degree Holder, 1-in Brush, 94-in. (BN9111-94)
- MASTER LOCK Padlocks, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W, 3 PK (1TRILJCOM)
- ABUS ABUS 80TI by 40HB40 C KD Titalium Aluminum Alloy Keyed Different Padlock (65924)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 1 (ND10S ATH 626)
- PRIMELINE TOOLS Plastic Screen Frame Corners, 5/16 in. x 3/4 in., White Finish (50 Pack) (MP7729-50)
- PRIMELINE TOOLS Wnd Screen Frms, 5/16x3/4x72", Mill, PK20 (MP14071)
- PRIMELINE TOOLS Screen Lift Tabs, Universal, Black Plastic (50 Pack) (MP5566-50)
- PRIMELINE TOOLS Screen Frame Corner, 1/4 in. x 3/4 in. x 0.040, Stamped Aluminum, Fits Elgar (50 Pack) (MP14306-50)
- PRIMELINE TOOLS Screen Frame Corners, 5/16 in., Stamped Aluminum Construction, Mill Finish (100 Pack) (MP5591)
- PRIMELINE TOOLS Screen Frame Corners, 7/16 in., Stamped Aluminum Construction, Mill Finish (50 Pack) (MP5592-50)
- ZORO SELECT Pneumatic, Door Closer, Standard Duty (1RBV5)
- Primeline Tools Screen & Storm Door Hardware