Shop All Barn & Hanging Door Hardware
Primeline Tools
Mirrored Door Top Guide, Plastic Guide, Adjustable (2 Pack)
Mfr # N 7072
Zoro # G4841818
product price: $7.69
/pr
$7.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length (In.) 2 in
- Width (In.) 3 13/16 in
- For Use With Closet Door
- Mounting Door
Product Information
- Brand Primeline Tools
- MFR # N 7072
- Zoro # G4841818
- UPC # 49793970725
- Country of Origin China
- Category Barn & Hanging Door Hardware
Dimensions
Length (In.) | 2 in |
Width (In.) | 3 13/16 in |
Mounting Hole Size (In.) | 3/16 in |
Height (In.) | 5 7/16 in |
Depth (In.) | 1 3/4 in |
Roller Width/Dia. (In.) | 13/16 in. |
Shaft Length | 1-3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | Closet Door |
Mounting | Door |
Material | Steel, Nylon |
Finish | Zinc Plated |
Color | Silver |
Number of Wheels | 0 |
Requires | Hangers, Hardware |
Item | Closet Door Guide |
Type | Sliding Door |
Construction | Steel |
Bearings | Steel |
Hardware | Included |
Description
This is a top guide that fits on top of the steel framed mirrored door panels. The guides have a steel housing with a floating nylon guide on top. It fastens onto the top of the steel framed mirrored doors with your screws.
- •Stamped steel inner and outer housing
- •Floating plastic guide head (adjustable)
- •13/16 inch by 1-9/16 inch floating nylon guide head
- •Used by a variety of steel frame and mirrored closet door manufacturers
- •Please refer to the line art for dimensions and compare with your needs before purchasing (Not Universal)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMAX Caulk Remover Tool (2407)
- RICHELIEU HARDWARE 7 9/16 in (192 mm) Center-to-Center Champagne Bronze Traditional Drawer Pull (BP790192CHBRZ)
- STRYBUC Bifold Pin Assembly (1-174A)
- KIPP Spring Plunger Light Spring Force D=8-32, L=9, Steel, Comp: Pin Steel (K0313.1AE)
- PRIMELINE TOOLS 3/4 in. Satin Nickel, Closet Door Finger Pull (4 Pack) (N 7308)
- PRIMELINE TOOLS Channel Balance Accessories, Nylon and Steel Components, FS 101 Top and FS 152 Bottom (1 Kit) (MP101152)
- PRIMELINE TOOLS Bi-Fold Door Top Roller Guide, Stamped Steel Base, Nylon Roller Guide (Single Pack) (N 6833)
- PRIMELINE TOOLS Sliding Closet Door Bottom Guides, 1-3/8 in., Plastic, White (25 Pack) (MP6563)
- PRIMELINE TOOLS Gray Plastic Convex Wheel Mirror Door Bottom Roller (Single Pack) (N 7235)
- PRIMELINE TOOLS Traverse Cord, Size #4, Polyester Fiber, Braided Strands, High Quality, 100 yards (1 Roll) (MP9253)
- NATIONAL HARDWARE Slide Dr Hrdwr Adptv980 (N187-003)
- Primeline Tools Barn & Hanging Door Hardware