M/B Lock, C8715, C/CW, Na14, Auth/Florence
Mfr # MP4315
Zoro # G4550644
Key Features
- Finish Nickel Plated
- Size 11/32 in
Product Information
- Brand Primeline Tools
- MFR # MP4315
- Zoro # G4550644
- UPC # 49793743152
- Country of Origin China
- Category Mailbox Doors & Locks
Dimensions
Size | 11/32 in |
Details
Item | M/B Lock,C8715,C/CW,Na14,Auth/Florence |
Finish | Nickel Plated |
Description
The Prime-Line MP4315 Diecast 5 Pin NA-14 Keyway Mailbox Lock and Key Set makes it easy to secure your mail. It is designed for use with mailboxes manufactured by Florence and C-8715. The mailbox key set comes complete with a 5 pin mailbox lock, 1 cam, and 2 keys. These multi-cam assortments eliminate the need for individual locks. The mailbox key lock set is constructed of diecast, brass, steel, and stamped steel materials. It features a spring steel locking clip. The steel components come finished in a corrosion-resistant zinc-plated finish. The cylinder face comes in a zinc-plated finish. The lock is easy to install with only a few simple tools. Please refer to the line art drawing for dimensions and compare with your needs before purchasing.
- •REPLACEMENT LOCK – This multipurpose Prime-Line replacement mailbox lock is an easy fix and can easily replace lost or broken mailbox locks. Features 1 cam and an NA-14 key
- •WORKS FOR SEVERAL BRANDS – This replacement mailbox lock works with several brands of mailboxes that are residential, cluster mailboxes or community mailboxes
- •INCLUDES – Replacement lock kit includes a total of 5 zinc-plated steel cams, brass pins, a spring steel locking clip and 2 keys.
- •LOCKING SECURITY FEATURE – This lock has a security feature that prevents the key from being removed when in the unlocked position, which prevents forgetting the key, and ensuring the mailbox is locked every time it’s used.
- •NOTE – This mailbox lock unlocks by turning the included keys in a in the clockwise direction and a retaining clip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUSE OF DOOLITTLE 22 x 17" One-Color Photo Monthly Desk Pad Calendar, Nature (HOD140HD)
- DEFLECTO Magnetic Portable Pocket, 1 Cmptmnt, 15"x3"x6-3/8", SM (DEF50102)
- PELICAN Replacement Foam Set for 1730 (1731)
- AVERY Avery 05202 Print or Write File Folder Labels- 3-7/16 x 11/16- White- 252/Pack (5202)
- PRIMELINE TOOLS Mail Box Lock, "C", XL (MP4051)
- PRIMELINE TOOLS Mail Box Lock, Keyed, 5/16 in. Bolt, Brass Plated (Single Pack) (MP4049)
- PRIMELINE TOOLS Mail Box Lock, 1 in., Brass (Single Pack) (MP4055)
- PRIMELINE TOOLS Mail Box Lock, 5-Cam, 5-Pin, 13/16 in. Threaded, Counter-Clockwise (Single Pack) (MP4944)
- PRIMELINE TOOLS Mail Box Lock, 5-Pin, Bommer Hook (MP4138)
- PRIMELINE TOOLS Mail Box Lock, 5-Pin, American (MP4129)
- NATIONAL BRAND Zinc Alloy Mailbox Lock (804416)
- Primeline Tools Mailboxes & Accessories