Shop All Mailbox Doors & Locks
Primeline Tools
Mailbox Lock, 1-3/8 in., Diecast Construction, Nickel Plated Finish (Single Pack)
Mfr # MP4543S
Zoro # G1734807
product price: $8.75
/ea
Sold in multiples of 2 for $17.50
$17.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cam Lock Type Keyed
- Mounting Hardware Required No
- Finish Nickel Plated
Product Information
- Brand Primeline Tools
- MFR # MP4543S
- Zoro # G1734807
- UPC # 49793745439
- Country of Origin China
- Category Mailbox Doors & Locks
Details
Item | M/B Cam Lock,1-3/8",K/A Y11,Key 250 |
Cam Lock Type | Keyed |
Mounting Hardware Required | No |
Finish | Nickel Plated |
Description
This mailbox lock is constructed from diecast and it comes in a nickel plated finish. It uses Y11 Key #250 and it is keyed alike. This mailbox lock includes two keys and three cams.
- •Used to replace damaged or missing mailbox locks of like size
- •1-3/8 in
- •Diecast cylinder with brass pins
- •Installation fastener included
- •Please refer to the line art drawing for dimensions and compare with your needs before ordering
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 50 x 0.5 lb., Painted (10154)
- ZORO SELECT Edge Protector, Lgt. Dty., Fibreboard, PK50 (56JM13)
- ZORO SELECT Literature Mailers, 8" x 7" x 3", White, 50/Bundle (55VK30)
- ZORO SELECT 40lb. Natural Kraft Paper 36" x 900 ft. (5PGN3)
- PRIMELINE TOOLS 5 Pin National Mail Box Lock Counter Clockwise, Nickel, NA14 Keyway (Single Pack) (MP4322)
- PRIMELINE TOOLS Mail Box Lock, 5-Pin, Bommer Hook (MP4138)
- PRIMELINE TOOLS Mail Box Lock, "C", XL (MP4051)
- PRIMELINE TOOLS Mail Box Lock, Multi 5-Cam, HL1 (MP4140)
- PRIMELINE TOOLS Mail Box Lock, 5-Pin, American (MP4129)
- PRIMELINE TOOLS Mail Box Lock, 5-Cam, 5-Pin, 13/16 in. Threaded, Counter-Clockwise (Single Pack) (MP4945)
- ZORO SELECT Mailbox Lock, For 4C Pedestal Mailboxes (97-80)
- Primeline Tools Mailboxes & Accessories