Mail Box Lock, 5-Pin, American
Mfr # MP4129
Zoro # G1734533
Key Features
- Size 7/16 in
- Finish Nickel Plated
Product Information
- Brand Primeline Tools
- MFR # MP4129
- Zoro # G1734533
- UPC # 49793741295
- Country of Origin Hong Kong
- Category Mailbox Doors & Locks
Dimensions
Size | 7/16 in |
Details
Item | Mail Box Lock,5-Pin,American |
Finish | Nickel Plated |
Description
The Prime-Line MP4129 Diecast 5 Pin Hudson Keyway Mailbox Lock and Key Set makes it easy to secure your mail. It is designed for use with mailboxes manufactured by American Device and C-8714. The mailbox key set comes complete with a 5 pin mailbox lock, 1 cam, and 2 keys. These multi-cam assortments eliminate the need for individual locks. The mailbox key lock set is constructed of diecast, brass, steel, and stamped steel materials. It features a spring steel locking clip. The steel components come finished in a corrosion-resistant zinc-plated finish. The cylinder face comes in a zinc-plated finish. The lock is easy to install with only a few simple tools. Please refer to the line art drawing for dimensions and compare with your needs before purchasing.
- •REPLACEMENT LOCK – This multipurpose Prime-Line replacement mailbox lock is an easy fix and can easily replace lost or broken mailbox locks. Features 1 cam and an Hudson 1003M key
- •WORKS FOR SEVERAL BRANDS – This replacement mailbox lock works with several brands of mailboxes that are residential, cluster mailboxes or community mailboxes
- •INCLUDES – Replacement lock kit includes a total of 5 zinc-plated steel cams, brass pins, a spring steel locking clip and 2 keys.
- •LOCKING SECURITY FEATURE – This lock has a security feature that prevents the key from being removed when in the unlocked position, which prevents forgetting the key, and ensuring the mailbox is locked every time it’s used.
- •NOTE – This mailbox lock unlocks by turning the included keys in a in the counter-clockwise direction and a retaining clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON 22B - Black Erc Ribbons - (ERC-22B)
- PACON Paper Roll, Duo Finish, 48" x 200 ft, White (67004)
- BOSTITCH Staples, 1/4 In. Leg, PK5000 (BOSSBS1914CP)
- ADVANTUS Clamp, Grip A Clip, PK10 (91172)
- PRIMELINE TOOLS Mail Box Lock, 1 in., Brass (Single Pack) (MP4055)
- PRIMELINE TOOLS Mail Box Lock, "C", XL (MP4051)
- PRIMELINE TOOLS Mail Box Lock, 5-Pin, Bommer Hook (MP4138)
- PRIMELINE TOOLS 9-Cam, H1 Keyway, Mail Box Lock, Counter Clockwise Rotation (Single Pack) (MP4532)
- PRIMELINE TOOLS Mailbox Lock, 1-3/8 in., Diecast Construction, Nickel Plated Finish (Single Pack) (MP4542S)
- PRIMELINE TOOLS Mail Box Lock, Multi 5-Cam, HL1 (MP4140)
- FLORENCE MFG CO Florence Universal Postal to Private Kit Lock Conversion Kit 206550 (206550)
- Primeline Tools Mailboxes & Accessories