Lock and Door Reinforcer, 1-3/4 In. x 2-3/8 In., Stainless Steel, Natural Finish (Single Pack)
Mfr # MP9459
Zoro # G1733921
Key Features
- Door Thickness 1-3/4 in.
- Finish Stainless Steel
Product Information
- Brand Primeline Tools
- MFR # MP9459
- Zoro # G1733921
- UPC # 49793494597
- Country of Origin United States
- Category Door Reinforcers
Details
Door Thickness | 1-3/4 in. |
Finish | Stainless Steel |
Item | Door Grd,Plate,9",Cmbo,2-3/8 x 1-3/4,S/S |
Description
The Defender Security MP9459 Stainless Steel Lock and Door Reinforcer assists in preventing forced entry by reinforcing the weak spot of an entry door. It can be used to reinforce and repair both metal and wood doors. Stainless steel construction, the lock reinforcer plate comes in a natural finish. All the necessary mounting hardware is included for a quick and easy installation. The lock reinforcement plate is pre-punched for mounting. The reinforcer is designed for 1-3/4 inch thick doors that have mortise or drive-in latches. Measuring 3-7/8 inch wide by 9 inch tall, the reinforcement plate accommodates key-in knob locksets on doors that have 2-1/8 inch bore sizes, 3-5/8 inch on center from each other with a backset of 2-3/8 inch. The door reinforcer is non-recessed.
- •ADDED SECURITY – Prevent forced entry by reinforcing the weak spot of an entry door with the non-recessed door lock reinforcer; use to reinforce and repair both metal and wood doors
- •BUILT TO LAST – Made of stainless steel, the door lock reinforcement plate comes in a natural finish
- •EASY INSTALLATION – All the necessary mounting hardware is included with the lock reinforcement plate for a quick and easy installation; the door reinforcer plate is pre-punched for mounting
- •DIMENSIONS – The door lock reinforcement plate is designed for 1-3/4 inch thick doors; it measures 3-7/8 inch wide by 4-1/2 inch tall; it accommodates key-in knob locksets on doors that have 2-1/8 inch bore sizes, with a backset of 2-3/8 inch
- •NOTE - Please refer to the line art drawing for dimensions and compare with your needs before ordering
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MS SEDCO Handicap Door Access Switch, Push Button (CP/TX-R4)
- CODEL DOORS 30" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 4-9/16" LH Prehung Door with Matte Black Hinges (2668pri8402LH10B4916)
- ZORO SELECT O-Ring, Viton, 23mm OD, PK10 (1RHW1)
- REV-A-SHELF Rev-A-Shelf - Double 30-Quart Maple Bottom Mount Trash Can Pullout with Soft Open & Close Slide System, Silver (4WCBM-2430DM-2)
- PRIMELINE TOOLS Door Grd, 9", E/G, 1-3/4x2-3/8x2-1/8, P/Brs (MP9541)
- PRIMELINE TOOLS Lock and Door Reinforcer, 1-3/4 in. x 2-3/4 in., Stainless Steel, Natural Finish (Single Pack) (MP9453)
- PRIMELINE TOOLS Lock and Door Reinforcer, 1-3/4 In. x 2-3/8 In., Stainless Steel, Natural Finish (Single Pack) (MP9455)
- PRIMELINE TOOLS Door Grd, 9", E/G, 1-3/4x2-3/4x2-1/8, S/S (MP9552)
- PRIMELINE TOOLS Lock and Door Reinforcer, 1-3/4 In. x 2-3/8 In., Stainless Steel, Natural Finish (Single Pack) (MP9457)
- PRIMELINE TOOLS Brass Blank Lock and Door Reinforcement Plate for 1-3/4 in. Thick Doors, Brass Finish (Single Pack) (MP9490)
- BELWITH 9" Brz Dr Reinforcer (2001-VB)
- Primeline Tools Door Surface Protection