Shop All Barn & Hanging Door Hardware
Primeline Tools
Front Closet Door Roller with 1/4 in. Offset and 7/8 in. Nylon Wheel (2 Pack)
Mfr # MP6500
Zoro # G1735577
product price: $5.29
/pk 2, $2.65/ea
Sold in multiples of 3 for $15.87
$15.87
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 1-3/8"
- For Use With Fits 3/4" to 1-3/8" Thick Doors
- Mounting Side
- Material Steel, Nylon
- Finish Zinc Plated
Product Information
- Brand Primeline Tools
- MFR # MP6500
- Zoro # G1735577
- UPC # 49793765000
- Country of Origin China
- Category Barn & Hanging Door Hardware
Dimensions
Length (In.) | 1-3/8" |
Outside Dia. | 7/8" |
Roller Width/Dia. (In.) | 7/8 in. |
Details
For Use With | Fits 3/4" to 1-3/8" Thick Doors |
Mounting | Side |
Material | Steel, Nylon |
Finish | Zinc Plated |
Item | Closet Dr Roller Asms,Front,7/8",PK2 |
Category Type | Sliding Door Hardware |
Description
This wardrobe door roller is constructed from nylon and comes affixed to a steel bracket. It features an offset adjustable top hung, side mount design. This style roller is used on Acme and similar styled bypass doors that are 3/4 inch to 1-3/8 inch thick.
- •Designed to fit older style Acme wardrobe doors with the v shaped cutout on the bracket; able to make adjustments
- •Stamped steel outer housing with a stamped steel insert and 7/8 inch convex (round edge) nylon roller installed
- •Fits 3/4 inch to 1-3/8 inch thick doors
- •All the necessary fasteners are included in the factory sealed package for a complete installation
- •Please refer to the line art drawing for dimensions and compare with your original item before purchasing (Not Universal)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARGENT TR8205LNB26D Office Mortise Trim Only with B Lever and LN Rose Satin Chrome (TR8205LNB26D)
- ZORO SELECT O-Ring, Dash 109, Viton, 0.1 In., PK25 (1RGT9)
- KEEN P 7851 72 in. Snap In Rigid Vinyl Glass Retainer - White; Pack Of 25 (KE30157)
- WORDLOCK Cable Lock (CL-454-BL)
- PRIMELINE TOOLS Pocket Door Pull, 2-3/4" L (N 7318)
- PRIMELINE TOOLS 3 in., Mirror Finish, Sliding Door Pull with Self Adhesive (2 Pack) (N 6942)
- PRIMELINE TOOLS 7/8 in. Tandem Wardrobe Door Roller Assembly, Rear (2 Pack) (N 6503)
- PRIMELINE TOOLS Drawer Track Center Roller, 13/16 in., Left Hand (2 Pack) (MP7141)
- PRIMELINE TOOLS Traverse Cord, Size #4, Polyester Fiber, Braided Strands, High Quality, 100 yards (1 Roll) (MP9253)
- PRIMELINE TOOLS Mirrored Door Pull with Adhesive Back (2 Pack) (MP6942)
- DESIGNER COLLECTION Black 78" Sliding Barn Door Hardware (NT.1400.09W.08)
- Primeline Tools Barn & Hanging Door Hardware