Extruded Aluminum, White, Cam Action Lock (Single Pack)
Mfr # U 9825
Zoro # G0569550
Key Features
- Type Sliding
- Material Aluminum
- Finish White
- Color White
- Height (In.) 5/8 in
Product Information
- Brand Primeline Tools
- MFR # U 9825
- Zoro # G0569550
- UPC # 49793098252
- Country of Origin China
- Category Single & Double Hung Window Locks
Dimensions
Height (In.) | 5/8 in |
Length (In.) | 1 3/4 in |
Width (In.) | 11/32 |
Details
Type | Sliding |
Material | Aluminum |
Finish | White |
Color | White |
Hardware | Not Included |
Item | Window Lock |
Description
This sliding window lock is constructed of an extruded aluminum housing with a diecast cam-action lever. Comes in an white finish. The design of this lock is manufactured to fit on older style, metal framed, horizontal sliding windows; usually of single pane glass, with a maximum fin thickness of 3/16 inch For vinyl windows consider using Prime-Line parts U 9809 or U 10547. This lock can be used to securely lock windows in closed or ventilating positions. These locks are easy to install and are used by a variety of consumers to increase the security of their home.
- •Used on horizontal sliding windows as a secondary security window lock
- •Securely locks windows in a closed or ventilating position
- •Fits onto a window fin up to 3/16 inch thick
- •Extruded aluminum body with a diecast handle painted white
- •Cam action
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEAR Weather Resistant Keypad, 4-1/2" H (232SE)
- EKENA MILLWORK Chevron Boat Wood Mosaic Wall Tile, Natural Finish, 11 7/8"W x 11 7/8"H x 3/8"P (WPW12X12CVMENA)
- ROCKWOOD Rigid Door Stop, Floor Mount, 2-5/8 In L (483.3)
- BANSBACH EASYLIFT BANSBACH Shock Absorber, Adjustable, Extension Force: 14.7N, Length: 117mm, Stroke: 12mm (FWM-1612XBD-C)
- PRIMELINE TOOLS Aluminum Tamper Resistant Sliding Window Lock, Fits 1/4 inch Track, Aluminum, 2 Pack (S 4033)
- PRIMELINE TOOLS Sliding Window Auto Latch and Pull, Natural Plastic (2 Pack) (MP2505)
- PRIMELINE TOOLS Non-Marring Sliding Window Lock, Aluminum Finish (2 Pack) (U 9820)
- PRIMELINE TOOLS Keyed Sash Lock, 9/16 in. Projection, Diecast, Brass Plated Finish (Single Pack) (U 9863)
- PRIMELINE TOOLS Aluminum, Sliding Window Security Lock (4 Pack) (U 9819)
- PRIMELINE TOOLS Diecast, Black, Sliding Window Sash Lock (2 Pack) (MP2589)
- PRIMELINE TOOLS Window Screen Plunger Latches with 3/8 to-7/16 in. Frame, Diecast (25 Pack) (MP5541)
- Primeline Tools Single & Double Hung Window Locks