Shop All Barn & Hanging Door Hardware
Primeline Tools
Drapery Cord Tension Spring and Pulley, with Hook, Spring-Loaded (5 Pack)
Mfr # MP9252
Zoro # G1729493
product price: $10.95
/pk 5, $2.19/ea
$10.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 4"
- Width (In.) 25/32"
- Finish White
- Roller Width/Dia. (In.) 5-9/16 in.
Product Information
- Brand Primeline Tools
- MFR # MP9252
- Zoro # G1729493
- UPC # 49793492524
- Country of Origin Taiwan, Province of China
- Category Barn & Hanging Door Hardware
Dimensions
Length (In.) | 4" |
Width (In.) | 25/32" |
Roller Width/Dia. (In.) | 5-9/16 in. |
Details
Finish | White |
Item | Drapery Cord Tension Springs,Pl,PK5 |
Description
This is a drapery cord tension spring and pulley. It features a spring lock that provides proper cord tension. Comes in white plastic and has a universal application. These are easy to install with a few simple tools and will keep your drapery cord neatly in place. Comes in a convenient 5 pack for multiple drapes in your home or office.
- •Used to repair and replace damaged or missing hardware
- •Spring-loaded
- •White in color
- •Plastic construction
- •Easy to install with a few simple tools
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (3KA-3252)
- ZORO SELECT Foam Tape, 10 ft., Black, Sponge, Sold As: Roll (29520211)
- KENAURD Kenaurd: ThumbTurn Mortise 1-1/4" - 10B (Black) (KTMC03-10B)
- NEWHOUSE HARDWARE Unlighted 1-3/4" Round Door Chime Push Button, Brass (BR4BL)
- PRIMELINE TOOLS Closet Door Roller, 3-3/4" L (N 6724)
- PRIMELINE TOOLS Cabinet Door Roller Catch, Satin Nickel Steel Housing and Strike (Single Pack) (N 7386)
- PRIMELINE TOOLS Pocket Door Guide, Jamb Mounted, Nylon (1 Pair) (N 6950)
- PRIMELINE TOOLS Stamped Steel, Adjustable, Closet Door, Floor Guide (Single Pack) (N 6796)
- PRIMELINE TOOLS Steel, Mirrored Wardrobe Door Roller Assembly, for Cox Doors (Single Pack) (N 6817)
- PRIMELINE TOOLS Bi-Fold Closet Track Kit, 36 in. Length, Steel Track, White (1 Kit) (161794)
- DELTANA Hinge Pin Stop, Hinge Mounted, Adjustable Oil Rubbed Bronze (HPA69U10B)
- Primeline Tools Barn & Hanging Door Hardware