Shop All Garage Door Bearings
Primeline Tools
Door Left Handle Lock, Diecast Zinc, Chrome Plated (Single Pack)
Mfr # GD 52147
Zoro # G1606479
product price: $30.95
/ea
$30.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Material Die Cast
- For Use With Works With Mfr. No: GD-12138 Slide Lock
- Max. Wheel Dia. (In.) 2-3/16 in.
- Width (In.) 5 in
Product Information
- Brand Primeline Tools
- MFR # GD 52147
- Zoro # G1606479
- UPC # 49793521477
- Country of Origin United States
- Category Garage Door Bearings
Dimensions
Max. Wheel Dia. (In.) | 2-3/16 in. |
Width (In.) | 5 in |
Length (In.) | 5 in |
Roller Width/Dia. (In.) | No Roller |
Shaft Length | 3-1/8 in |
Depth (In.) | 4 61/64 in |
Height (In.) | 1 29/64 in |
Details
Item | Handle and Locking Unit |
Finish | Chrome |
Material | Die Cast |
For Use With | Works With Mfr. No: GD-12138 Slide Lock |
Color | Chrome |
Construction | Diecast |
Mounting | Surface |
Includes | Hardware |
Number of Wheels | 0 |
Hardware | Included |
Description
This handle set is perfect for use on sectional overhead garage doors. A diecast constructed handle, and housing are plated in chrome. Housing contains a square shaft measuring 5/16 inch.
- •Break-off spindle
- •Keyed lock
- •Works with GD 12138 slide lock
- •Plated diecast handle and housing with 5/16 inch square shaft, 3-1/8 inch long
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Disc Spring, 5.408" Min. Inside Dia. (W6945063)
- KEYLESS FACTORY KeylessFactory: Ford High-Security Test Blade HU101, PK 10 (MTK-HU101)
- SCHLAGE Cylindrical Lock, ALX40 BRW 622 (ALX40 BRW 622)
- PRIME-LINE WHT Wind Sash Lock (F 2554)
- PRIMELINE TOOLS Bottom Lift Handle, Galvanized Steel, Zinc Plated Finish (2 Pack) (GD 52130)
- PRIMELINE TOOLS Safety Cables, 1/8 in., Carbon Steel (2 Pack) (GD 52102)
- PRIMELINE TOOLS Housing with Fasteners, Steel, Silver (GD 52118)
- PRIMELINE TOOLS Door Rollers, 1-7/8 in. Diameter Plastic (2 Pack) (GD 52203)
- PRIMELINE TOOLS 3 in. Diameter, Case-Hardened Steel, Pulley with Straps and Axle Bolts (2 Pack) (GD 52189)
- PRIMELINE TOOLS Roll Grip Handle, 5-1/2 in. Holes On Center (2 Pack) (GD 52129)
- PRIMELINE TOOLS Steel, Heavy Duty Short Stem Roller (2 Pack) (GD 52212)
- Primeline Tools Garage Door Bearings