Shop All Kickplates
Primeline Tools
Door Kickplate, 6 in. x 34 in., Stainless Steel (Single Pack)
Mfr # MP4708
Zoro # G1731471
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Stainless Steel
Product Information
- Brand Primeline Tools
- MFR # MP4708
- Zoro # G1731471
- UPC # 49793447081
- Country of Origin China
- Category Kickplates
Details
Item | Door Kick Plate,6 x 34",Stainless Steel |
Finish | Stainless Steel |
Description
This is a stainless steel kickplate 6 inch x 34 inch Made of corrosion resistant base metals with a removable PVC protective coating on most plates. Made of 0.030 stainless steel #4 finish.
- •0.030 Gauge stainless steel
- •Net size: 6 inch x 34 in
- •For use on 36 inch wide doors
- •Installation fasteners are included with this item
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Single 1-1/2 in. Steel Roller Assembly, Ball Bearing, Plain Back Housing Single Pack (D 1830)
- WRS 24" Caldwell Series 50 3/8" Spiral Tube for Tilt Windows-White Tip (01-5024W)
- JACKS IMPORTS Open End Snap Zinc Plated (232)
- SPEC Disc Spring, 0.5, Steel, Belleville, PK10 (B1000073)
- PRIMELINE TOOLS Kick Plate, 8 in. x 34 in., Brite Brass on Aluminum Door Kick Plate (Single Pack) (MP4618)
- PRIME-LINE Door Kickplate, 6 in. x 34 in., Satin Nickel Aluminum Single Pack (MP4837)
- ROCKWOOD Door Protection Plate, 34Hx42W, SS (K1050 34X42.32D316)
- ROCKWOOD Door Protection Plate, 8Hx28W, SS (K1050 8X28.32D316)
- ROCKWOOD Door Protection Plate, SS, 10" H x 34" W (K1050.32D 10"x34)
- SCHLAGE KICK PLATE BRS 8""X34"" (SC8400PA3 8X34)
- IVES Satin Stainless Steel Plate 840032D832 (840032D832)
- Primeline Tools Door Surface Protection