Shop All Door Wedges
Primeline Tools
Door Holder, 4 in., Zinc Diecast, Chrome-Plated Finish, Drop Down Type (Single Pack)
Mfr # MP4523
Zoro # G4549454
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
Product Information
- Brand Primeline Tools
- MFR # MP4523
- Zoro # G4549454
- UPC # 49793445230
- Country of Origin Taiwan, Province of China
- Category Door Wedges
Details
Item | Kick-Down Dr Holder,Chrome,3-Hole |
Finish | Chrome |
Description
This door holder is constructed from zinc diecast and comes in a chrome-plated finish. It features a spring-loaded design that keeps the holder in an upright position when not in use. This holder has a 4 inch rise and includes a rubber tip and installation fasteners.
- •Used to hold swinging doors in an open position
- •4 inch rise
- •Chrome-plated finish
- •Zinc diecast construction
- •Easy to install with a few simple tools and simple to use
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Exit Indicator, Satin Chrme (4089-00-130)
- OEM OEM: NEW: Virgin Megamos 48 Transponder Chip (CHIP-48-GLASS)
- GMS GMS: Mortise Housing, 6 Pin, Satin Chrome, Adams Rite Cam (GMS-ICM-6-26D-AR)
- FALCON Lever Lockset, Mechanical, Storeroom, Grd.2 (W581BD D 626)
- PRIMELINE TOOLS Door Holder Tip, 1 in. x 3/4 in., Rubber, Black, Includes Fasteners (10 Pack) (MP4557)
- PRIMELINE TOOLS Dome Type Door Floor Stop, 1 in. Tall, Satin Chrome Plated Brass (Single Pack) (MP4544)
- PRIMELINE TOOLS Old Style Bi-Fold Door Pivot Rod Clamp, 5/16 in. (2 Pack) (MP6642)
- PRIMELINE TOOLS Door Holder Replacement Tips, 5/8 in. Thread Diameter x 1 in., Rubber (10 Pack) (MP4556)
- PRIMELINE TOOLS Door Stop, 4 in., Spring Steel, Antique Brass, Flexible, Baseboard (5 Pack) (MP9159)
- EMTEK Bright Nickel Stop, 2241US14 (2241US14)
- IVES Satin Chrome Stop FS49726D (FS49726D)
- Primeline Tools Door Stops & Holders