Shop All Door Holders
Primeline Tools
Door Holder, 4 in., Zinc Diecast, Chrome-Plated Finish, Drop Down (Single Pack)
Mfr # MP4537
Zoro # G1729137
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Primeline Tools
- MFR # MP4537
- Zoro # G1729137
- UPC # 49793445377
- Country of Origin China
- Category Door Holders
Details
Item | Kick-Down Door Holder,4-Hole,Chrome Plated |
Description
This door holder is constructed from heavy-duty zinc diecast and comes in a chrome-plated finish. It features 4 hole mounting and includes a rubber tip. This door holder is perfect for use in commercial or residential applications.
- •Used to hold swinging doors in an open position
- •4 inch rise
- •Chrome-plated finish
- •Heavy-duty zinc diecast construction
- •Installation fasteners included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf - Double 35 Quart Top Mount Trash Can Pull-Out, White (4WCTM-21DM2)
- DELTANA Ball Tip Bright Chrome (DSBT26)
- NATIONAL GUARD 36" Neoprene ADA Compliant Bumper Threshold (950NDKB36)
- RICHELIEU HARDWARE 1 7/8 in (48 mm) x 1 23/32 in (44 mm) Clear, Chrome Contemporary Cabinet Knob with Swarovski Crystal (30774814011)
- PRIMELINE TOOLS Door Holder, 4 in., Zinc Diecast, Bronze-Plated Finish, Drop Down Type (Single Pack) (MP4533)
- PRIMELINE TOOLS Magnetic Door Holder, 2-7/8 in., Cast Brass, Polished Brass (Single Pack) (MP4907-1)
- PRIMELINE TOOLS Door Holder, 4in, Zinc Diecast, Brass-Plated Finish, Drop Down Type (Single Pack) (MP4543)
- PRIMELINE TOOLS Door Holder, 4 in, Zinc Diecast, Bronze-Plated Finish, Drop Down, Heavy Duty (Single Pack) (MP4538)
- IVES Stops Holders And Bumpers (WS445 US26D)
- ROCKWOOD Plunger Door Holder, Stn Chrme, Cast Brass (459.26D)
- DON-JO Rubber Stop for Kick Down Door Holders (1469)
- Primeline Tools Door Accessories