Shop All Door Holders
Primeline Tools
Door Holder, 4 in., Zinc Diecast, Bronze-Plated Finish, Drop Down Type (Single Pack)
Mfr # MP4533
Zoro # G4548739
product price: $8.99
/ea
Sold in multiples of 2 for $17.98
$17.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Primeline Tools
- MFR # MP4533
- Zoro # G4548739
- UPC # 49793445339
- Country of Origin Taiwan, Province of China
- Category Door Holders
Details
Item | Kick-Down Door Holder,3-Hole,Bronze Plated |
Description
This door holder is constructed from zinc diecast and comes in a bronze-plated finish. It features a spring-loaded design that keeps the holder in an upright position when not in use. This holder has a 4 inch rise and includes a rubber tip and installation fasteners.
- •Used to hold swinging doors in an open position
- •4 inch rise
- •Bronze plated finish
- •Zinc diecast construction
- •Easy to install with a few simple tools and simple to use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC 3 1/2 x 3 1/2 Hinge 1/4 Radius (56-261SBRS)
- TRIMLITE 18" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 4-9/16" LH Prehung Door with Black Hinges (1668pri8402LH1D4916)
- HARDWARE RESOURCES 8 lb. Brown Single Magnetic Catch with Bronze Strike and Screws (50635)
- SURE-LOC HARDWARE Sure-Loc Hardware Marin Dummy Lever, Flat Black (MR100 FBL)
- PRIMELINE TOOLS Door Holder, 4 in, Zinc Diecast, Bronze-Plated Finish, Drop Down, Heavy Duty (Single Pack) (MP4538)
- PRIMELINE TOOLS Door Holder, 4 in., Zinc Diecast, Chrome-Plated Finish, Drop Down (Single Pack) (MP4537)
- PRIMELINE TOOLS Door Holder, 4in, Zinc Diecast, Brass-Plated Finish, Drop Down Type (Single Pack) (MP4543)
- PRIMELINE TOOLS Magnetic Door Holder, 2-7/8 in., Cast Brass, Polished Brass (Single Pack) (MP4907-1)
- DELTANA Kickdown Holder Satin Chrome 4" (DHK4U26D)
- GLYNN JOHNSON Overhead Holders and Stops (904S-SP28)
- RIXSON Magnetic Door Holder, SP28, 24 VAC/VDC, 5-1/4" Proj (993M 689)
- Primeline Tools Door Accessories