Shop All Butt Hinges
Primeline Tools
Door Hinge, 3-1/2 in. x 3-1/2 in. x 5/8 in. Radius, Steel, US26D Satin (Single Pack)
Mfr # MP10064
Zoro # G1729703
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
Product Information
- Brand Primeline Tools
- MFR # MP10064
- Zoro # G1729703
- UPC # 49793700643
- Country of Origin China
- Category Butt Hinges
Details
Finish | Chrome |
Item | Hinge 3.5 x 3.5",5/8",Radius US26D |
Description
These door hinges are constructed of steel and come in a US26D satin chrome plated finish. These hinges feature 5/8 inch radius corners that are favored by homeowners and contractors alike.
- •One door hinge constructed of steel with US26D satin chrome-plated finish
- •3-1/2 inch width x 3-1/2 inch height x 5/8 inch radius corners
- •Removable pin allows for easy installation and removal of door
- •Flat head screws recess in hinge screw holes
- •#9 x 1 inch Flat Head Tapping Screws 6 pcs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4040XP-REG AL)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1KA-2402)
- USA INDUSTRIALS X-Profile Viton O-Ring, Dash 010, PK50 (ZUSAQV70010)
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor CX188 | High Impact Polystyrene Crown Moulding | 36in Sample Piece (CX188-A36-SAMP)
- PRIMELINE TOOLS 1" W x 3" H Brass Plated Door Hinges Brass, Bi-Fold, Plated, PK6 (MP6656)
- PRIMELINE TOOLS Garage Door Bottom Lift Handle, 6 in., Steel, Zinc Plated Finish (2 Pack) (MP52130)
- HAGER Bright Brass Hinge BB181743EA (70604)
- BEST 2" W x 4-1/2" H Prime Coat Door and Butt Hinge (FBB16845X45HWDOORHINGEPSTL)
- DESIGN HARDWARE NRP-4.5X4.5 Ball Bearing Hinge Standard Weight Hinges, 32D Satin Stainless Steel (DH-BB5-NRP-4.5X4.5-32D-304)
- HILLMAN 2 ZINC PLATED LT NARROWHINGE (851722)
- MARKAR 1-3/4" W x 84" H Satin Continuous Hinge (FM300-001-630)
- Primeline Tools Butt Hinges