Shop All Door Latch Guards
Primeline Tools
Door Edge Guard, 1-5/16 in. x 1-1/8 in., Solid Brass Construction (5 Pack)
Mfr # MP4214
Zoro # G1733623
product price: $7.69
/pk 5, $1.54/ea
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1-5/16 x 1-1/8 in.
- Finish Brass
Product Information
- Brand Primeline Tools
- MFR # MP4214
- Zoro # G1733623
- UPC # 49793742148
- Country of Origin Taiwan, Province of China
- Category Door Latch Guards
Dimensions
Height | 1-5/16 x 1-1/8 in. |
Details
Item | Dent Guards,Antique Brass,S/A,Edge,PK5 |
Finish | Brass |
Description
These door edge guards are constructed of solid brass and come in an antique brass finish. These door edge guards are used to protect the door trim from being dented or damaged by swing bar type locking hardware. They feature an adhesive backing that provides for a quick and easy install, together with the assurance of a strong and permanent hold. These types of edge guards are designed for use in both residential and commercial applications.
- •This item is used to protect the door trim from being dented or damaged by swing bar type locking hardware
- •1-5/16 inch depth x 1-1/8 inch tall x 1/2 inch wide
- •Antique brass finish
- •Solid brass construction
- •These edge guards include self-adhesive backings for quick and easy installs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Closet Door Roller with 7/8 in. Nylon Wheel (2 Pack) (MP6550)
- NATIONAL HARDWARE UTILITY PULL 6-1/2""STEEL (N116-731)
- X1 TOOLS R-118 Square O-Ring ID: 7/8, CS 3/32, OD 1 1/16 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R118x1)
- TRANS ATLANTIC CO. Rim Surface Exit Device 48" Grade 1 in Satin Stainless Steel Finish (ED-501XL-US32D)
- PRIMELINE TOOLS Door Grd, 9", E/G, 1-3/8x2-3/8x2-1/8, P/Brs (MP9540)
- PRIMELINE TOOLS Out Swinging Door Latch Protector, Gray Finish (Single Pack) (MP4585)
- PRIME-LINE 6 in. Gray-Painted Steel Latch Shield with 5/16 in. Offset (U 9509)
- TELL Closer Door Adjcomm Alum (DC100018)
- DON-JO 4-1/2" Blank Wrap Around for 1-3/8" Door (CW7010B)
- LCN Standard Cover, Alum, 12-1/4 in. L, LH (4020-72 LH AL)
- CHAMBERLAIN Keyless Garage Entry (940EV-P2)
- Primeline Tools Door Latch Guards