Shop All Wall Protection
Primeline Tools
Door Bumper, Wall Mount, Self-Adhesive, Off White (2 Pack)
Mfr # MP9029-2
Zoro # G1730613
product price: $8.59
/pk 2, $4.30/ea
Sold in multiples of 2 for $17.18
$17.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Off White
Product Information
- Brand Primeline Tools
- MFR # MP9029-2
- Zoro # G1730613
- UPC # 49793490292
- Country of Origin Taiwan, Province of China
- Category Wall Protection
Details
Item | Wall Mounted Door Stops,White,Vinyl,PK2 |
Finish | Off White |
Description
These wall stops are constructed of solid rubber and come in an off-white color. They feature a concave (recessed) center with a self-adhesive backing for quick and easy installations. These door knob bumpers are designed with a 5/8 inch projection which helps to prevent damage to adjacent walls and locking hardware. Wall stops like these are easy to install and are used by many in both residential and commercial applications.
- •Off-White Solid Rubber
- •1-7/8 inch Round
- •Wall Mounted
- •Self-Adhesive
- •Easy to install
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON HARDWARE Johnson Hardware 5001310 Satin Nickel Silver Steel Pocket Door Privacy Lock (5001310)
- ZORO APPROVED SUPPLIER 1-1/4 Od Ext Spring (C-267)
- ZORO SELECT O-Ring, Dash 014, Silicone, 0.07 In., PK100 (U38883.006.0050)
- RICHELIEU HARDWARE 5 in (127 mm) Center-to-Center Brushed Nickel Contemporary Edge Cabinet Pull (BP710555195)
- PRIMELINE TOOLS Wall Protector, 2 In. x 2 In. Squares, Rigid Vinyl, White, Textured (5 Pack) (MP10866)
- PRIMELINE TOOLS Wall Protector, 3-1/4 In., Smooth Surface, Rigid Vinyl, White, Self-Adhesive Backing (5 Pack) (MP9270)
- PRIMELINE TOOLS Wall Protector, 5 In., Textured Surface, Rigid Vinyl, Off-White, Self-Adhesive Backing (5 Pack) (MP9244)
- PRIMELINE TOOLS Vinyl Circular Wall Protector with Self-Adhesive Backing, 7-In. Diameter, White (5 Pack) (MP9265)
- PRIMELINE TOOLS Wall Protector, 5 In., Smooth Surface, Rigid Vinyl, Ivory (5 Pack) (MP9268)
- PRIMELINE TOOLS Wall Stop, 1-7/8 in. Outside Diameter, Solid Rubber, Off White (5 Pack) (MP9029)
- ROCKWOOD Corner Guard, Stainless Steel, Square, 1-1/2"W X 48"H (HD295.32D 304 1.5"x1.5"x48)
- Primeline Tools Wall Protection