Shop All Door Wedges
Primeline Tools
Dome Type Door Floor Stop, 1 in. Tall, Satin Chrome Plated Brass (Single Pack)
Mfr # MP4544
Zoro # G4550629
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
Product Information
- Brand Primeline Tools
- MFR # MP4544
- Zoro # G4550629
- UPC # 49793445445
- Country of Origin Taiwan, Province of China
- Category Door Wedges
Details
Item | Floor Door Stop,Low,Satin Chrome,5/32",Lip |
Finish | Chrome |
Description
These dome type floor stops are constructed of cast brass and a rubber bumper, and they come in a satin chrome finish. These floor stops are designed to stop low swinging doors from damaging adjacent walls and furnishings, and they include the necessary installation fasteners. Dome type floor stops like these are used by many and are easy to install.
- •This floor-mount bumper is used to stop swinging doors from impacting with adjacent walls and furnishings
- •Satin chrome-plated finish
- •Mounts to floor
- •Solid brass dome type door stop with rubber bumper that bolts to the floor
- •Mounting hardware is included in the package
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Nylon Door Guide for 3/4" Sliding Doors (B62-1093)
- PAWLING Door Knob Protector, PVC, Brown (DKP-10-0-4)
- STERLING SEAL & SUPPLY 231 Viton / FKM O-ring 75A Shore Brown, -125 Pack (ORBRNVT75A231X125)
- KARP Concealed Glass Fiber Reinforced Access Door, Fiberglass 16 x 16 (FG1616)
- PRIMELINE TOOLS Door Holder Replacement Tips, 5/8 in. Thread Diameter x 1 in., Rubber (10 Pack) (MP4556)
- PRIMELINE TOOLS Door Stop, 4 in., Spring Steel, Antique Brass, Flexible, Baseboard (5 Pack) (MP9159)
- PRIMELINE TOOLS Old Style Bi-Fold Door Pivot Rod Clamp, 5/16 in. (2 Pack) (MP6642)
- PRIMELINE TOOLS Door Holder Tip, 1 in. x 3/4 in., Rubber, Black, Includes Fasteners (10 Pack) (MP4557)
- PRIMELINE TOOLS Door Holder, 4 in., Zinc Diecast, Chrome-Plated Finish, Drop Down Type (Single Pack) (MP4523)
- FOXFURY LIGHTING SOLUTIONS Door Wedge, Black, Breakthrough, PK 3, PK.3 (700-WDG-BL)
- DELTANA Contemporary Floor Door Bumper Satin Nickel 2.5" (FDB250U15)
- Primeline Tools Door Accessories