Shop All Door Strikes
Primeline Tools
Deadbolt Strike, High Security, Nickel Plated (2 Pack)
Mfr # MP2292
Zoro # G1731882
product price: $4.49
/pk 2, $2.25/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 1-1/4 x 3-5/8 in.
- Material Chrome
- Finish Nickel
Product Information
- Brand Primeline Tools
- MFR # MP2292
- Zoro # G1731882
- UPC # 49793322920
- Country of Origin China
- Category Door Strikes
Dimensions
Length | 1-1/4 x 3-5/8 in. |
Details
Item | Security Door Deadbolt Strikes,Chrome,PK2 |
Material | Chrome |
Finish | Nickel |
Description
This deadbolt strike is constructed of heavy gauge steel and it comes in a nickel-plated finish. This heavy duty deadbolt strike replaces most deadbolt strikes and increases security with the 3-inch screws included within each pack. Use of long fasteners allow the deadbolt strike plate to fasten deep into the wall stud beneath the thin 3/4 inch door jamb. The plate can be used with most entry door applications.
- •Constructed of durable stamped steel
- •Comes in a beautiful, corrosion resistant, nickel plated finish
- •Designed for use with deadbolt door locks on hinged swinging doors
- •Features industry standard design features and includes all installation fasteners
- •Easy to install with only a few simple tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Single 1-1/4 in. Steel Ball Bearing Roller, C-Tab Style, Adjustable Single Pack (D 1691)
- TRANS ATLANTIC CO. Ball Knob Exit Device Trim with Storeroom Function in Satin Stainless Steel Finish (ED-BKL580-US32D)
- DELTANA Extension Flush Bolt, Solid Brass Antique Brass 18" (18EFBZ5)
- VON DUPRIN Bright Brass Trim 996LRNL3LH (996LNLR3LHR)
- PRIMELINE TOOLS Standard Latch Strike, 1-5/8 in., Steel, Brass Plated Finish (2 Pack) (MP2232-2)
- PRIMELINE TOOLS Standard Latch Strike, 1-5/8 in., Stainless Steel Finish (2 Pack) (MP2301)
- PRIMELINE TOOLS Deadbolt Strike, 1-1/4 in. x 3-5/8 in., Stamped Steel, Brass Plated (2 Pack) (MP2235)
- KWIKSET ASA Strike (83846-004)
- KWIKSET Radius Corner Deadbolt Strike 1" x 2-1/4 (85063-001)
- PRIME-LINE Vintage Door Escutcheon Trim Plates, 2-7/32 in. x 7 in., Brass Plated 2 Pack (E 2295)
- DELTANA Extended Lip Strike Plate, 2-1/4" Overall Bright Chrome (SPE225U26)
- Primeline Tools Door Surface Protection