Shop All Door Strikes
Primeline Tools
Deadbolt Strike, 1-1/4 in. x 3-5/8 in., Stamped Steel, Brass Plated (2 Pack)
Mfr # MP2235
Zoro # G1731858
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 1-1/4 x 3-5/8 in.
- Finish Brass Plated
Product Information
- Brand Primeline Tools
- MFR # MP2235
- Zoro # G1731858
- UPC # 49793322357
- Country of Origin China
- Category Door Strikes
Dimensions
Length | 1-1/4 x 3-5/8 in. |
Details
Item | Door Deadbolt Strikes,Brass Plated,PK2 |
Finish | Brass Plated |
Description
This deadbolt strike is constructed of heavy gauge steel and it comes in a plated brass finish. This heavy duty deadbolt strike replaces most deadbolt strikes and increases security with the 3-inch screws included within each pack. Use of long fasteners allow the deadbolt strike plate to fasten deep into the wall stud beneath the thin 3/4 inch door jamb. The plate measures 1-1/4 inch wide, by 3-5/8 inch long, and it can be used with most entry door applications.
- •Constructed of durable stamped steel
- •Comes in a beautiful, corrosion resistant, nickel plated finish
- •Designed for use with deadbolt door locks on hinged swinging doors
- •Features industry standard design features and includes all installation fasteners
- •Easy to install with only a few simple tools
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEY-BAK Key Reel, Split Ring Type, 1 1/8 in Ring Size, Black (0488-803)
- RANDALL 3' Clear Satin Anodized Brush Door Sweep For Gap Up To 1 1/2" (3 FT BS-220)
- PROSOURCE Striker Plate Storm Alum (41000-U-PS)
- GLOBAL DOOR CONTROLS Flush Bolt 12 in. Rod, 1/4 in. Offset in Aluminum (TH1100-FB3-AL)
- PRIMELINE TOOLS Deadbolt Strike, High Security, Nickel Plated (2 Pack) (MP2292)
- PRIMELINE TOOLS Standard Latch Strike, 1-5/8 in., Steel, Brass Plated Finish (2 Pack) (MP2232-2)
- PRIMELINE TOOLS Standard Latch Strike, 1-5/8 in., Stainless Steel Finish (2 Pack) (MP2301)
- BALDWIN ESTATE Unlacquered Brass Strikes Unlacquered Brass (6039.031.L178)
- ILCO Ilco: FACEPLATE - DEADBOLT - FLAT NH CLEAR (ILCO-FP-DB-F-NH-628)
- BIG HORN Multi-Strike Template - 16" Carrier w/ 1" x 2-1/4" Deadbolt, 1" x 2-1/4" Full Lip, 1-1/8" x 2 3/4" T (70159)
- DON-JO 2-1/4" Full Lip Strike with 1-3/4" Extended Lip (EL175609)
- Primeline Tools Door Accessories