Shop All Concrete Anchor Screws
Primeline Tools
Concrete Screw, #8 Dia., Plastic Zinc Plated, 25 PK
Mfr # MP10781
Zoro # G1732600
product price: $26.89
/pk 25, $1.08/ea
$26.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible Material Concrete
- Anchor Diameter #8
- Material Plastic
- Finish Zinc Plated
Product Information
- Brand Primeline Tools
- MFR # MP10781
- Zoro # G1732600
- UPC # 49793407818
- Country of Origin China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | #8 |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Material | Plastic |
Finish | Zinc Plated |
Description
These Zip-It wall anchors are constructed of a heavy-duty design. This kit consists of 25 nylon anchors, 25 zinc anchors, and 50 screws. They are fabricated to provide a secure anchor point in hollow walls. Installation of these anchors requires no drilling. Installation fasteners are included with this assortment.
- •Used to provide a secure anchor point in hollow walls
- •For use with #8 screw size
- •50 Fasteners
- •25 Heavy-duty nylon anchors, and 25 zinc anchors
- •Installation fasteners included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M4-0.70 Hex Head Cap Screw, Plain Stainless Steel, 50 mm L, 50 PK (M51010.040.0050)
- SENCO Finish Staples, 18 ga, Medium Crown, 7/8 in Leg L, Steel (L12BAB)
- SIMPSON STRONG-TIE STRUCTURAL SCREWS 3""L (SDWS22300DB-R50)
- MIDWEST FASTENER #8-32 x 1/4" Steel Coarse Thread Hex Socket Headless Set Screws 25PK (70763)
- PRIMELINE TOOLS Concrete Screw, #8 Dia., Zinc Plated, 50 PK (MP10711)
- ITW Tapcon Concrete Screw, 1/4" Dia., Hex, 1 1/4 in L, Steel 75 PK (24315)
- TAPCON Tapcon Concrete Screw, 3/16" Dia., Flat, 1 3/4 in L, Climaseal Coated, 225 PK (28555)
- TAPCON Tapcon Masonry Screw, 3/16" Dia., Flat, 1 1/4 in L, Steel Blue Climaseal, 100 PK (3169407V2)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Hex, 1 1/4 in L, Steel Blue Ruspert, 100 PK (54266)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Hex, 2 1/4 in L, 410 Stainless Steel 50 PK (54786)
- GRIP-RITE Pro-Twist Concrete Screw, 1/4" Dia., Flat, 2 3/4 in L, 100 PK (FC42341C)
- Primeline Tools Anchor Screws