Shop All Barn & Hanging Door Hardware
Primeline Tools
Closet Door Guide Assembly, Bottom Mount (2 Pack)
Mfr # MP6551
Zoro # G1735522
original price:
$18.59
65% off
new price: $6.45
/pk 2, $3.23/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 2-1/4"
- For Use With Used on Panel Style Wardrobe Doors; Fits Older Style Acme Wardrobe Doors
- Mounting Door Bottom
- Material Stamped Steel, Nylon
- Finish Zinc Plated
Product Information
- Brand Primeline Tools
- MFR # MP6551
- Zoro # G1735522
- UPC # 49793665515
- Country of Origin China
- Category Barn & Hanging Door Hardware
Dimensions
Width (In.) | 2-1/4" |
Roller Width/Dia. (In.) | 7/32 in. |
Details
For Use With | Used on Panel Style Wardrobe Doors; Fits Older Style Acme Wardrobe Doors |
Mounting | Door Bottom |
Material | Stamped Steel, Nylon |
Finish | Zinc Plated |
Category Type | Door Guides |
Item | Floor Bottom Guides,Sliding Closet Door,PK2 |
Description
Floor Bottom Guides,Sliding Closet Door,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spiral Wound Gasket with PTFE Filler, 6", 1/8" Thick, #150 (BULK-FG-2028)
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 10 Ft (5000W)
- SCHLAGE COMMERCIAL Cam L583474 (L583474)
- STOCKCAP S Caps-0.313-0.500-0.043-701-89-BLACK, 1000PK (208886)
- PRIMELINE TOOLS Stamped Steel, Adjustable, Closet Door, Floor Guide (Single Pack) (N 6796)
- PRIMELINE TOOLS Mirror Closet Door Roller, 1-1/2 in. Convex (Single Pack) (N 7404)
- PRIMELINE TOOLS Nylon, Spring-Loaded Bi-Fold Door Top Guide Wheel (2 Pack) (N 6582)
- PRIMELINE TOOLS Bypass Mirror Door Bottom Track, 72 in, Roll-Formed Steel, Satin Nickel (Single Pack) (N 6877)
- PRIMELINE TOOLS Mortise Closet Door Pull, 5/16 in. Depth x 2-1/8 in. Outside Diameter (5 Pack) (MP6869)
- PRIMELINE TOOLS White Rubber, Anti-Slam Protective Bumpers (4 Pack) (N 6658)
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Door Handle, 9, Square, 2-sided, Satin Stainless (BARN-SQ2 32D)
- Primeline Tools Barn & Hanging Door Hardware