Shop All Barn & Hanging Door Hardware
Primeline Tools
Bypass Mirror Door Bottom Track, 72 in, Roll-Formed Steel, Satin Nickel (Single Pack)
Mfr # N 6877
Zoro # G3343337
$42.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 72 in
- Width (In.) 2 9/16 in
- For Use With Mirrored Door Convex or Round Edge Roller Assemblies
- Mounting Door Bottom
- Material Roll Formed Steel
Product Information
- Brand Primeline Tools
- MFR # N 6877
- Zoro # G3343337
- UPC # 49793068774
- Country of Origin Canada
- Category Barn & Hanging Door Hardware
Dimensions
Length (In.) | 72 in |
Width (In.) | 2 9/16 in |
Mounting Hole Size (In.) | 3/16 in |
Shaft Length | 72 in |
Height (In.) | 1/4 in |
Roller Width/Dia. (In.) | 72 in. |
Depth (In.) | 2 9/16 in |
Details
For Use With | Mirrored Door Convex or Round Edge Roller Assemblies |
Mounting | Door Bottom |
Material | Roll Formed Steel |
Finish | Satin Nickel |
Color | Silver |
Requires | Hangers, Hardware |
Type | Sliding Door |
Category Type | Track Hardware |
Bearings | Steel |
Construction | Steel |
Hardware | Not Included |
Item | Closet Door Bottom Track |
Number of Wheels | 0 |
Description
This bottom track is constructed from roll-formed steel and comes finished in satin nickel. The track can be used for new installs, or to replace missing or damaged bottom tracks of by-passing mirror doors that use convex edge mirror door roller assemblies. They feature a double-grooved track as used by a variety of mirror door manufacturers, and can easily be cut for custom installs. These replacement tracks are sold individually and the installation fasteners are not included.
- •Used for new installs, or to replace missing or damaged bottom tracks of by-passing mirror doors that use convex (round) edge mirror door roller assemblies
- •72 inch length
- •Roll formed steel in satin nickel finish
- •Can be cut to desired length
- •Verify your dimensions before ordering
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corner Guard, Stainless, Silver, Square, 2"W X 48"H (31EW54)
- GLOBAL DOOR CONTROLS Commercial Door Closer in Duranodic with Backcheck - Size 4 (TC204-BC-DU)
- HICKORY HARDWARE Hinge Semi-Concealed, 2PK (P5710F-SN)
- HICKORY HARDWARE Knob 1-5/8 Inch Diameter (P201-LP)
- PRIMELINE TOOLS Stamped Steel, Adjustable, Closet Door, Floor Guide (2 Pack) (N 6560)
- PRIMELINE TOOLS 3 in., Mirror Finish, Sliding Door Pull with Self Adhesive (2 Pack) (N 6942)
- PRIMELINE TOOLS Closet Door Adjustable Guide, 1 in. High (2 Pack) (N 7316)
- PRIMELINE TOOLS Top Mount Closet Door Tandem Roller Assembly (Single Pack) (N 6527)
- PRIMELINE TOOLS Nylon, Spring-Loaded Bi-Fold Door Top Guide Wheel (2 Pack) (N 6582)
- PRIMELINE TOOLS Pocket Door Kit, 36"L x 24"W (164553)
- ZORO SELECT Roller Bracket, Steel Plated, 2-1/2"L x 1-34"W (2-67)
- Primeline Tools Barn & Hanging Door Hardware