Chain Door Lock, 3-7/16 in., Stamped Steel Construction, Brass-Plated (Single Pack)
Mfr # MP4016-1
Zoro # G1733492
Key Features
- Finish Brass Plated
Product Information
- Brand Primeline Tools
- MFR # MP4016-1
- Zoro # G1733492
- UPC # 49793440167
- Country of Origin Hong Kong
- Category Chain Door Guards
Details
Item | Chain Lock,Exterior Door,Brass Plated |
Finish | Brass Plated |
Description
This chain door lock is constructed of stamped steel and comes in a brass-plated finish. It features a welded steel chain with all fasteners necessary for complete installation. This chain door lock can be used on a variety of door types. The smaller chain-holder base plate can be mounted on, or beside the door's casing, as it measures only 3/4 inch wide, by 2-3/8 inch tall, and the wider chain lock keeper measures 3-5/16 inch long with a height of 1-3/8 inch This chain door guard also works great as a child-safe security device which can help prevent little ones from fully opening doors and entering or exiting into dangerous areas. This security door lock is easy to install and used by many.
- •Used on swing-in entry doors to provide security when opening for ventilation, and safe viewing of visitors
- •Includes two 1/16 inch door side riser shims
- •Chain base features a chain clip holder to prevent free-swinging chain when not in use
- •The mounting plates of these chain door locks are constructed of stamped steel and come in a brass-plated finish
- •These secondary security chain door locks allow for safe ventilating and opening of entry doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Keyed Padlock, Extended, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W, 3 PK (123257)
- ZORO SELECT 2 in W x 48 in H Steel Continuous Hinge (2ZEY1)
- BEST Exit Device, 24V, Electrical, Latch Bolt (3R0E2103RHRB630)
- PRIMELINE TOOLS Closet Door Pole Socket, 3-53/64" L (N 6987)
- PRIMELINE TOOLS Chain Door Lock, 3-5/16 in., Extruded Brass, Satin Nickel-Plated, 6 in. Chain (Single Pack) (MP10304)
- PROSOURCE Chain Bolt Stl 4In Zinc Plated (CL-188-4-PS)
- RICHELIEU 3 12inch 89 mm Chain Door Guard, Satin Nickel (212SNR)
- ZORO SELECT Bolt, Chain, 6 In L (4PE12)
- PRIME-LINE Guard Chain Door W/Clip (U 9905)
- IVES COMMERCIAL Steel 30-1/2in Crash Stop Satin Chrome Finish (CS11526D30)
- PRIME-LINE Guard Door Chain+Lock Pb (U9912)
- Primeline Tools Chain Door Guards