Shop All Knobs
Primeline Tools
Casement Track, Aluminum (2 Pack)
Mfr # MP3529
Zoro # G1730850
product price: $9.49
/pk 2, $4.75/ea
Sold in multiples of 2 for $18.98
$18.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Aluminum
- Size 13-7/8 in
Product Information
- Brand Primeline Tools
- MFR # MP3529
- Zoro # G1730850
- UPC # 49793735294
- Country of Origin China
- Category Knobs
Dimensions
Size | 13-7/8 in |
Details
Finish | Aluminum |
Item | Casement Crank Handle,Tracks Metal,PK2 |
Description
Casement Crank Handle,Tracks Metal,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC #13 (C18513)
- CRESCENT 1/4" Drive 6 Point Deep SAE Socket 7/16" (CDDS8N)
- KODIAK CUTTING TOOLS #6-32 TIN Coated Tap Bottom Chamfer (5540692)
- KD TOOLS 3/8" Drive, 3/4" SAE Socket, 6 Points (80371)
- PRIMELINE TOOLS Casement Operator, 9 in. Square Type, Right Hand, Bronze (Single Pack) (MP3523)
- PRIMELINE TOOLS Casement Operator, 9 in. Teardrop Type, Right Hand, Aluminum (Single Pack) (MP3508)
- PRIMELINE TOOLS 9 in. Teardrop Type Left Hand Casement Operator, Aluminum (Single Pack) (MP3502)
- PRIMELINE TOOLS Casement Operator, 9 in. Square Type, Left Hand, Bronze (Single Pack) (MP3517)
- KIPP Knurled Knob Size: 3 D=3/8-16, D1= 34, H=36, Thermoplastic Black, Comp: Steel, Cap: Black (K0247.3A4)
- INNOVATIVE COMPONENTS Ball Knob Soft Touch, 5/8-11 Thread Size, 1.75"L, Steel (GN1C----B7SL-21)
- KIPP Knurled nuts flat steel and stainless steel, DIN 467 (K0144.04)
- Primeline Tools Knobs