Shop All Cable Clamps & Clips
This Product is Discontinued
Primeline Tools
Cable Clamp, Aluminum, 5/16" dia., PR1 (Discontinued)
Mfr # GD 12256
Zoro # G0613958
This Product is Discontinued
Key Features
- Clamp Material Aluminum
- Cable Clamping Dia. 5/16 in
- Clamp Thickness 0.05 in
- Clamp Band Width 1 1/4 in
- Clamp Color Natural
Product Information
- Brand Primeline Tools
- MFR # GD 12256
- Zoro # G0613958
- UPC # 049793122568
- Country of Origin China
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 5/16 in |
Clamp Band Width | 1 1/4 in |
Mounting Hole Dia. | 0.3125 in |
Dimension A | 0.312 in |
Details
Item | Cable Clamp |
Clamp Material | Aluminum |
Clamp Thickness | 0.05 in |
Clamp Color | Natural |
Clamp Finish | Natural |
Color | Gray |
Coating Material | Aluminum |
Type | Loop |
Description
Cable Clamp, Cable Clamp, Loop, Aluminum, Cable Clamping Dia. 5/16 in, Mounting Hole Dia. 0.3125 in, Clamp Thickness 0.05 in, Clamp Band Width 1 1/4 in, Natural, Natural Clamp Finish, Aluminum Coating Material, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.