Shop All Cabinet Catches
Primeline Tools
Cabinet Door Catch, 1-1/4 in., Steel, Bronze, Spring-Loaded, Double (5 Pack)
Mfr # MP7174
Zoro # G4547704
product price: $6.99
/pk 5, $1.40/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Bronze
Product Information
- Brand Primeline Tools
- MFR # MP7174
- Zoro # G4547704
- UPC # 49793471741
- Country of Origin Taiwan, Province of China
- Category Cabinet Catches
Details
Item | Drawer Track,Dbl Roller Friction Catch,PK5 |
Finish | Bronze |
Description
These cabinet door catches are constructed of steel housings and keepers, with dual vinyl rollers, and they come in a bronze-plated finish. The catch features a heavy-duty, spring-loaded latching design, and with the slotted installation holes- the base is fully adjustable during installing. These catch and keepers work great for securing your cabinet and cupboard doors in your recreational vehicle, and everywhere else in the home, office and classroom. These cabinet and cupboard catches are easy to install and are used by many.
- •Used for securing free-swinging cabinet doors and cupboard doors installed in classrooms, home, office and recreational vehicles
- •1-1/4 inch width, 1/2 inch height, 9/16 inch depth
- •Bronze-plated finish
- •Steel housing and keeper with vinyl rollers
- •Installation fasteners are included with this item
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE Flush Door 24" x 80", Primed White (2068FSCPHBRH154916)
- USA INDUSTRIALS Buna-N O-Ring, Dash 353, PK5 (ZUSAH70353)
- COMPONENT HARDWARE Stainless Steel Door and Butt Hinge (M74-2078)
- NATIONAL HARDWARE Closer Door Part Kit Zn Plt (N218-594)
- PRIMELINE TOOLS Drive-In Ball Catch w/Strike, 3/4 in. x 1-3/16 in., Diecast Construction (Single Pack) (MP7331-1)
- PRIMELINE TOOLS Bullet Ball Catches, Satin Nickel, PK10 (MP7334)
- PRIMELINE TOOLS Drive-In Ball Catch w/Strike, 3/4 in. x 1-3/16 in., Diecast Construction (10 Pack) (MP7331)
- SUGATSUNE Magnetic Catch, Pull-to-Open, 6.1 lb. (4EVP9)
- ROCKWOOD Grab Catch, Pull-to-Open, Roller (592.26D)
- SUGATSUNE Magnetic Catch, Pull-to-Open, 17.6 lb. (4EVN1)
- MONROE PMP Double Sided Magnetic Catch, Aluminum (4FCV1)
- Primeline Tools Cabinet Catches