Shop All Barn & Hanging Door Hardware
Primeline Tools
Bypass Closet Door Top-Hung Back Rollers and Brackets (2 Pack)
Mfr # N 6517
Zoro # G3341042
$5.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 3 3/4 in
- Width (In.) 3 3/4 in
- For Use With Fits a 3/4" to 1-3/8" Thick Door Panel
- Mounting Door Side
- Material Steel, Nylon
Product Information
- Brand Primeline Tools
- MFR # N 6517
- Zoro # G3341042
- UPC # 49793065179
- Country of Origin China
- Category Barn & Hanging Door Hardware
Dimensions
Length (In.) | 3 3/4 in |
Width (In.) | 3 3/4 in |
Height (In.) | 5 13/32 in |
Mounting Hole Size (In.) | 3/16 in |
Shaft Length | 45/64 in |
Max. Wheel Dia. (In.) | 1 1/8 in |
Depth (In.) | 45/64 in |
Wheel Diameter | 3/4 in |
Roller Width/Dia. (In.) | 3/4 in. |
Inside Dia. | 1/4 in |
Outside Dia. | 1 1/8 in |
Description
This is a side mount, top hung adjustable roller bracket with a 3/4 inch ball bearing convex nylon roller and 1/2 inch offset that fits onto the back wardrobe door panel. It fits 3/4 inch to 1-3/8 inch thick doors.
- •Used by a variety of by-pass door manufacturers
- •Used on the back door of a by-pass system
- •1/2 inch offset and 3/4 inch diameter roller
- •Stamped steel bracket and convex nylon roller
- •2-pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass (3080LHISPSF3PSHK691615M)
- EKENA MILLWORK 3"H x 1 1/8"P x 94 1/2"L Windsor Rope Chair Rail (CHA03X01WI)
- MASTER LOCK Lock Box, Wall Mount, Metal, Electronic (5441ECWWG)
- MONROE PMP Folding Pull Handle, Unth. Through Holes (PH-0304)
- PRIMELINE TOOLS Bypass Closet Track Kit, 72 in., 2-Door Hardware, Brass-Plated Pulls (1 Kit) (161793)
- PRIMELINE TOOLS Closet Door Guide, 3-3/4" L (N 6549)
- PRIMELINE TOOLS Closet Door Roller, 3-3/4" L (N 7410)
- PRIMELINE TOOLS Sliding Pocket Door Bottom Guide, 1-3/8 in. x 1-1/4 in., Steel w/Plastic Guides (Single Pack) (N 6566)
- PRIMELINE TOOLS White Plastic, Sliding Panel Door Bottom Guides (Single Pack) (N 6559)
- PRIMELINE TOOLS Closet Door Roller, Front, 1/8 in. Offset, 7/8 in. Nylon Wheel (2 Pack) (N 6648)
- ZORO SELECT By-Pass Closet Door Track Set (7060U)
- Primeline Tools Barn & Hanging Door Hardware