Shop All Cabinet Catches
Primeline Tools
Bullet Ball Catches, Satin Nickel, PK10
Mfr # MP7334
Zoro # G1731018
product price: $32.19
/pk 10, $3.22/ea
$32.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Primeline Tools
- MFR # MP7334
- Zoro # G1731018
- UPC # 49793473349
- Country of Origin China
- Category Cabinet Catches
Details
Item | Bullet Ball Catches,Satin Nickel,PK10 |
Description
This ball catch is constructed of diecast and steel components and comes in a satin nickel finish. The drive-in ball catch features a 3/4 inch x 1-3/16 inch barrel with a steel ball, spring and strike plate. This ball catch is designed to provide a spring-loaded latching system where a standard door knob latch bolt is not required, or desired. These drive-in ball catch latch devices remain concealed from view once installed, and they’re generally used on a pair of swinging double doors with dummy knob hardware.
- •Used to hold swinging doors in closed position with a concealed ball-catch latching system
- •3/4 inch outside diameter x 1-3/16 inch long barrel with a 1-3/8 inch x 2-1/8 inch strike plate
- •Satin nickel finish
- •Diecast and steel construction
- •Includes installation fasteners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Restroom Key Tag, Men (33J894)
- VON DUPRIN Solenoid 050214 (050214)
- MIDWEST FASTENER 7/16" x 3/16" White Rubber Self Sticking Bumpers 10PK (31763)
- PAMEX 2-1/2in Diameter Convex Wall Stop Matte Black Finish (DD0257BL)
- PRIMELINE TOOLS Drive-In Ball Catch w/Strike, 3/4 in. x 1-3/16 in., Diecast Construction (10 Pack) (MP7331)
- PRIMELINE TOOLS Drive-In Ball Catch w/Strike, 3/4 in. x 1-3/16 in., Diecast Construction (Single Pack) (MP7331-1)
- PRIMELINE TOOLS Cabinet Door Catch, 1-1/4 in., Steel, Bronze, Spring-Loaded, Double (5 Pack) (MP7174)
- PRIME-LINE Cabinet Catch, Latch Closure Type, Silver (U 10882)
- COMPONENT HARDWARE Double Magnet Cabinet Catch, Aluminum (M30-5920)
- SUGATSUNE Grab Catch, Pull-to-Open, Roller, 7 lb. (4EVL1)
- MONROE PMP Glass Door Magnetic Catch, Surface (4FCW8)
- Primeline Tools Cabinet Catches