Shop All Lockset Cylinders
Primeline Tools
Brass Diecast, Rim Cylinder Lock with Trim Ring, 5 Pin (Single Pack)
Mfr # GD 52139
Zoro # G0574940
$10.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Keyway Type Schlage(R) C
- Number of Pins 5
- Keying Keyed Different
- Finish Brass
- Grade 1
Product Information
- Brand Primeline Tools
- MFR # GD 52139
- Zoro # G0574940
- UPC # 49793521392
- Country of Origin China
- Category Lockset Cylinders
Dimensions
Length | 13/16 in. |
Details
Item | Mortise Cylinder |
Keyway Type | Schlage(R) C |
Number of Pins | 5 |
Keying | Keyed Different |
Finish | Brass |
Grade | 1 |
Lockset Cylinder Type | Rim Cylinder |
Location Type | Commercial, Residential |
Includes | Keys, Mounting Screws |
Material | Brass |
Standards | ANSI |
For Use With | Metal Doors |
Number of Keys | 2 |
Description
This is a heavy-duty zinc diecast housing with brass face, and 5 pin tumbler lock. Used to key lock a variety of interior latching mechanisms. Can be purchased keyed-alike via special order in store. It can be used separately, or with the Prime-Line part GD 52119 center mount deadbolt lock.
- •Used to key lock interior latching mechanisms
- •5 Pin tumbler lock
- •2 Keys included
- •Zinc diecast housing with bright brass face
- •For keyed alike, see in store associate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Estate Bright Chrome Deadbolts (8261.260)
- FROM PLAIN TO BEAUTIFUL IN HOURS Lover's Knot Faux Tin/ PVC 24-in x 24-in Antique Copper Textured Surface-mount Ceiling Tile, 10PK (231ac-24x24-10)
- HAGER HINGE Hager 4936Us26D 24" (2') Extension Rod Kit Satin Chrome Finish (493626D)
- STERLING SEAL & SUPPLY 910 Viton / FKM O-ring 90A Shore Black, -1000 Pack (ORVT90.910X1000)
- GMS R118SC26DA2 Satin Chrome Cylinder (R118SC26DA2)
- SCHLAGE SFIC Cylinders, Satin Chrome, Keyway Type A, 7 Pins (80-033 AB 626)
- SCHLAGE Door Bolt Occupancy Indicator, MediumDuty (B571 626)
- SCHLAGE COMMERCIAL Satin Chrome Cylinder 23030C123626 (23030C123626)
- KENAURD Kenaurd: HighSecurity 1-1/2" Mortise - Black 10B - #06 Keyway - 5 Keys (KHMC04-10B)
- SCHLAGE COMMERCIAL Satin Chrome Cylinder 23065EF626 (23065EF626)
- BEST 6P SFIC Core, A Keyway, Uncombinated, 606, 4 Pack (1C6A1606 (4PK))
- Primeline Tools Lockset Cylinders