Shop All Draw Latches
Primeline Tools
Black Plastic Sliding Screen Door Pull (2 Pack)
Mfr # MP111
Zoro # G1737047
product price: $3.69
/pk 2, $1.85/ea
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Black
- Size 3 in.
Product Information
- Brand Primeline Tools
- MFR # MP111
- Zoro # G1737047
- UPC # 49793721112
- Country of Origin China
- Category Draw Latches
Dimensions
Size | 3 in. |
Details
Item | Slidng Scrn Door Pull Latch Sets,Blk,PK2 |
Finish | Black |
Description
Has your sliding screen door handle broken, is it worn out, cracked, been damaged or just worn out? This pull is constructed from durable, weather resistant black plastic. It features a universal, surface mounted, non-handed design that can be used as either a left or right hand pull. The mounting holes are 3 inch on center, and this handle comes complete with fasteners for your installation. Order yours today and make your sliding screen door secure again.
- •Used by a wide variety of sliding patio door manufacturers
- •Helps to allow easy opening and closing of sliding screen doors
- •Constructed from durable and weather resistant black plastic
- •All the necessary mounting hardware is included for a complete installation
- •Please refer to the line art drawing and compare with your needs item before purchasing (Not Universal)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON Heavy-Duty 105DegHold Open Overhead Concealed Closer Body (20101M10)
- SECURITRON Electromagnetic Lock, Steel, Indoors Only (mm15gdt)
- HILLMAN AnchorWire Brass-Plated One Piece Quick Hanger 40 lb 4 pk, 10PK (122184)
- MARLBORO 2" W x 72" H Aluminum Continuous Hinge (4PNX3)
- PRIMELINE TOOLS Black Plastic Mortise Style Screen Door Latch and Pull, for Jim Walters (Single Pack) (MP150)
- PRIMELINE TOOLS Black Plastic Screen Door Latch and Pull with Security Lock, for Anjac Doors (Single Pack) (MP108)
- ZORO SELECT Latch Protector, SS, 1-1/8 x 2-1/8 x10 In. (1HJL4)
- ZORO SELECT Draw Latch, Nonlocking, Natural (1XPE5)
- COMPONENT HARDWARE Polished CP HD Walk-In Cooler Latch Lock (W38-1500-C)
- HILLMAN DOOR LATCH 3/4 IN TO 2 1/4 IN BK (852505)
- NATIONAL MFG SALES 2.43 in. Draw Catch Steel Brass (5702691)
- Primeline Tools Draw Latches