Shop All Draw Latches
Primeline Tools
Black Plastic Mortise Style Screen Door Latch and Pull, for Jim Walters (Single Pack)
Mfr # MP150
Zoro # G1736913
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Black
- Size 3-1/4 in.
Product Information
- Brand Primeline Tools
- MFR # MP150
- Zoro # G1736913
- UPC # 49793721501
- Country of Origin China
- Category Draw Latches
Dimensions
Size | 3-1/4 in. |
Details
Item | Door Latch,Sliding Screen/Pull,Black |
Finish | Black |
Description
Has your sliding screen door handle broken, is it worn out, cracked, been damaged or just worn out? This sliding screen door handle and latch is non-handed and used by Jim Walters as well as a variety of other patio door manufacturers. It contains black plastic inside and outside handles. The handles have mounting holes 3-1/4 inch on center. The steel latch is 2-3/8 inch long with a 11/16 inch projection and slides up and down to engage the keeper (Prime-Line part A 148, not included). Order yours today and make your sliding screen door secure again.
- •Typically used to replace broken or damaged handle on Jim Walters and a variety of other sliding screen doors that have mounting holes that are 3-1/4 inch on center
- •Non-handed design so this handle can be used for left or right sliding screen doors
- •Housing and sliding lock tab come in a durable black plastic that is corrosion resistant with a zinc plated steel latch
- •All the necessary mounting hardware is included for a complete installation
- •Please refer to the line art drawing and compare with your needs item before purchasing (Not Universal)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESS FACTORY 2016-2020 Mitsubishi Mirage G4 / 4-Button Smart Key Shell with MIT11R emergency key (SKS-MIT-031)
- RICHELIEU 5inch 127 mm HeavyDuty Hinge Pin Door Stop, Black (221301278)
- PROSOURCE Hasp Safety 3In Zn Plt Steel (LR-133-BC3L-PS)
- WESLOCK Eleganti Half Dummy Lock Antique Brass (00605EA--0020)
- PRIMELINE TOOLS Black Plastic Screen Door Latch and Pull with Security Lock, for Anjac Doors (Single Pack) (MP108)
- PRIMELINE TOOLS Black Plastic Sliding Screen Door Pull (2 Pack) (MP111)
- COMPONENT HARDWARE CP Die Cast HD Magnetic Latch With Strai (R25-1700-NC)
- COMPONENT HARDWARE Polished CP Walk-In Door Latch with Lock (W19-1000-C)
- ZORO SELECT Draw Latch, Nonlocking, Passivated (1XPE2)
- ZORO SELECT Draw Latch, Nonlocking, Black (4RRL4)
- ZORO SELECT Draw Latch, Nonlocking, Black Rubber (1XPA6)
- Primeline Tools Door Latches